Shop All Fume Hoods
Labconco
Glovebox, 2 Ports, 13 cu. F.t
Mfr # 5220130
Zoro # G3484166
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$13,305.99
Free 30-Day Returns
Key Features
- Voltage 100V
- Overall Height 40 in
- Overall Width 31 5/8 in
- Overall Length 4 3/8 ft
- Height 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 5220130
- Zoro # G3484166
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 40 in |
Overall Width | 31 5/8 in |
Overall Length | 4 3/8 ft |
Height | 40 in |
Width | 52 3/4 in |
Length | 31 5/8 in |
Internal Working Width | 33 1/2 in |
Viewing Window Width | 26 3/8 in |
Viewing Window Height | 12 1/2 in |
Details
Item | Glove Box |
Voltage | 100V |
Material | Powder-Coated Steel |
Number of Ports | 2 |
Chamber Volume | 13 cu ft |
Includes | Neoprene Gloves |
Standards | CAN/CSA C22.2 No 1010.1, CE, ETL, UL 3101-1/61010-1 |
Product Type | Glove Box |
Frequency | 50 Hz |
Liner Material | Polyethylene |
Power Source | Corded |
Current | 8 A |
Description
Glove Box, Number of Ports 2, Material Powder-Coated Steel, Length 31 5/8 in, Width 52 3/4 in, Height 40 in, Chamber Volume 13 cu ft, Includes Neoprene Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC LABWARES Crucible with Cover, Zirconium (790-122)
- A2Z SCILAB Double Ended Lab Spatula Square & Flat Spoon End 9" Stainless Steel (A2Z-ZR097)
- SPECTRUM Tetrahydrofuran, UnStblzd, For UV, HPLC, PK6 (HP842-1LT-CS6)
- ZORO SELECT Specimen Container, Non-Sterile, 500 Pack (4653)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- PLASTIC SUPPLY Intake Fume Hood, 36" L, 21 in (PVCHS136)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A1)
- SP SCIENCEWARE Glovebox, 13 L x 27 W x 22 In (H50028-2001)
- Labconco Laboratory Hoods & Enclosures