Shop All Fume Hoods
Labconco
Fume Hood, 96 in 59 in H
Mfr # 100800002
Zoro # G3446515
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$16,534.99
Free 30-Day Returns
Key Features
- Width 96 in
- CFM 1025
- For Use With General Chemistry
- Hz 50/60
- Overall Height 4 7/8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 100800002
- Zoro # G3446515
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 96 in |
Overall Height | 4 7/8 ft |
Overall Width | 8 ft |
Overall Length | 31.7" |
Height | 59 in |
Depth | 31 3/4 in |
Length | 31 3/4 in |
Inside Length | 96" |
Inside Width | 86.1" |
Inside Height | 37.5" |
Overall Depth | 31 3/4 in |
Opening Size | 28" |
Sash Opening Height | 28 in |
Sash Opening Width | 23 1/4 in |
Interior Width | 23 1/4 in |
Interior Depth | 7 1/4 ft |
Outlet Outside Diameter | 12 3/4 in |
Interior Height | 43 7/8 in |
Description
Fume Hood, Benchtop Mount, Number of Speeds Not Applicable, Air Flow By-Pass, Voltage 100 to 115V AC, 50/60 Hz, Single Phase, 10 Amps AC, Height 59 in, Width 96 in, Depth 31 3/4 in, Length 31 3/4 in, Powder-Coated Steel Finish, White, Includes (2) Electrical Duplexes, (2) Service Fixtures, Series Protector Premier, Agency Compliance ADA; CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; SEFA 8, For Use With General Chemistry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipet, 4.5mL, 155mm, PK5000 (136030)
- LW SCIENTIFIC Incubator, 12-7/8inWx11-13/16inH, 110V (iCL-010L-D031)
- DETECTAMET Detectable Scoop, 500mL, Plastic, Red, PK5 (515-S090-S050-P03)
- INGERSOLL-RAND NEEDLE PACKAGE FOR IRT125 (IRTPF2219-22-19)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- DWYER INSTRUMENTS 670 FUME HOOD AIR FLOW MONITOR (670)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- AIR SCIENCE Ductless Fume Hood, 53" H, 28" W, 30" L (P10-XT-A)
- Labconco Fume Hoods