Shop All Fume Hoods
Labconco
Fume Hood, 72 in W x 66 in
Mfr # 100600042
Zoro # G3446567
product price: $17,814.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$17,814.99
Free 30-Day Returns
Key Features
- Number of Speeds 1
- Width 72 in
- CFM 735
- For Use With General Chemistry
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 100600042
- Zoro # G3446567
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 72 in |
Overall Height | 5 1/2 ft |
Overall Width | 6 ft |
Overall Length | 31.7" |
Height | 66 in |
Depth | 31 3/4 in |
Length | 31 3/4 in |
Inside Height | 37.5" |
Overall Depth | 31 3/4 in |
Inside Length | 72" |
Opening Size | 28" |
Inside Width | 62.1" |
Interior Depth | 5 1/4 ft |
Sash Opening Width | 23 1/4 in |
Interior Height | 43 7/8 in |
Sash Opening Height | 28 in |
Interior Width | 23 1/4 in |
Outlet Outside Diameter | 12 3/4 in |
Description
Fume Hood, Benchtop Mount, Number of Speeds 1, Air Flow By-Pass, Voltage 100 to 115V AC, 60 Hz, Single Phase, 10 Amps AC, Height 66 in, Width 72 in, Depth 31 3/4 in, Length 31 3/4 in, Powder-Coated Steel Finish, White, Includes (2) Service Fixtures, Built-In Exhaust Blower, Electrical Duplex, Series Protector Premier, Agency Compliance ADA; CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; SEFA 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Volumetric Flask, Class A, Glass, 10mL, Pk12 (5YHZ4)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J877)
- QORPAK Jar, 4 oz, PK36 (PLC-03701)
- BENCHMARK SCIENTIFIC Hotplate, 16cm, White Top, 120V (H3770-H)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- PLASTIC SUPPLY Intake Fume Hood, 30" 19 1/4 in H (PVCHS130)
- AIR SCIENCE PCR Workstation, 36 in W, 35 in (PCR-36-A)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A2)
- Labconco Laboratory Hoods & Enclosures