Shop All Fume Hoods
Labconco
Fume Hood 60 in W x 59 in H
Mfr # 110510002
Zoro # G3446908
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$12,967.99
Free 30-Day Returns
Key Features
- Width 60 in
- CFM 580
- Hz 50/60
- For Use With General Chemistry
- Overall Height 4 7/8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 110510002
- Zoro # G3446908
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 60 in |
Overall Height | 4 7/8 ft |
Overall Width | 5 ft |
Overall Length | 37.7" |
Height | 59 in |
Depth | 37 3/4 in |
Length | 37 3/4 in |
Inside Width | 50.1" |
Inside Height | 37.5" |
Inside Length | 60" |
Opening Size | 28" |
Overall Depth | 37 3/4 in |
Interior Height | 42 3/4 in |
Interior Width | 27 1/4 in |
Sash Opening Height | 28 in |
Sash Opening Width | 27 1/4 in |
Interior Depth | 4 1/4 ft |
Outlet Outside Diameter | 12 3/4 in |
Description
Fume Hood, Benchtop Mount, Number of Speeds Not Applicable, Air Flow By-Pass, Voltage 100 to 115V AC, 50/60 Hz, Single Phase, 10 Amps AC, Height 59 in, Width 60 in, Depth 37 3/4 in, Length 37 3/4 in, Powder-Coated Steel Finish, White, Includes (2) Service Fixtures, Electrical Duplex, Series Protector XStream, Agency Compliance ADA; CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; SEFA 8, For Use With General Chemistry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Wall Box Template Leveler for Old Work (WTL-12)
- AMSCOPE 50 Biology Pathology Prepared Microscope Slides Set (PS50A)
- GLOBE SCIENTIFIC Microcentrifuge Tube Rack, Reversible, PK5 (456355Y)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool., Black (CLR-IPMBSO-CR-NF-RG-BLK)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- SP SCIENCEWARE Fume Hood, Polyethylene, 20" W x 42" L x 30" H (H50000-0003)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A2)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- Labconco Laboratory Hoods & Enclosures