Shop All Fume Hoods
Labconco
Fume Hood, 60 in 31 3/4 in L x
Mfr # 100500020
Zoro # G3446689
product price: $10,230.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$10,230.99
Free 30-Day Returns
Key Features
- Width 60 in
- CFM 595
- For Use With General Chemistry
- Hz 50/60
- Overall Height 59"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 100500020
- Zoro # G3446689
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 60 in |
Overall Height | 59" |
Overall Width | 5 ft |
Overall Length | 31.7" |
Height | 59 in |
Depth | 31 3/4 in |
Length | 31 3/4 in |
Inside Height | 37.5" |
Opening Size | 28" |
Overall Depth | 31 3/4 in |
Inside Width | 50.1" |
Inside Length | 60" |
Interior Width | 23 1/4 in |
Interior Depth | 4 1/4 ft |
Interior Height | 43 7/8 in |
Sash Opening Height | 28 in |
Description
Fume Hood, Benchtop Mount, Air Flow By-Pass, Voltage 208 to 230V AC, 50/60 Hz, Single Phase, 5 Amps AC, Height 59 in, Width 60 in, Depth 31 3/4 in, Length 31 3/4 in, Powder-Coated Steel Finish, White, Includes 1-Piece Molded Fiberglass Liner, Pre-Wired T8 LED Lighting, Series Protector Premier, Agency Compliance ADA; CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; CE Conformity Marking (230V models); SEFA 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strip, Micro 7 W Total Clear Reagent (486638)
- HAMILTON Syringe, 5mL, 22 ga, Cemented, Point Style 2 (81517)
- UNITED SCIENTIFIC Simple Resonance Kit (UNRSTBKIT)
- ZORO SELECT Stopper, 19mm, Black, PK170 (RST000-S)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- GLAS-COL Containment Hood (200A G46)
- PLASTIC SUPPLY Intake Fume Hood, 23-3/4" 14 in H (PVCHS124)
- DWYER INSTRUMENTS 670 FUME HOOD AIR FLOW MONITOR (670)
- Labconco Laboratory Hoods & Enclosures