Shop All Fume Hoods
Labconco
Fume Hood, 37 3/4 in L x 59 in
Mfr # 110510020
Zoro # G3446899
product price: $11,515.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$11,515.99
Free 30-Day Returns
Key Features
- Width 60 in
- CFM 580
- Hz 50/60
- For Use With General Chemistry
- Overall Height 59"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 110510020
- Zoro # G3446899
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 60 in |
Overall Height | 59" |
Overall Width | 5 ft |
Overall Length | 37.7" |
Height | 59 in |
Depth | 37 3/4 in |
Length | 37 3/4 in |
Inside Length | 60" |
Opening Size | 28" |
Inside Height | 37.5" |
Overall Depth | 37 3/4 in |
Inside Width | 50.1" |
Interior Depth | 4 1/4 ft |
Interior Height | 42 3/4 in |
Interior Width | 27 1/4 in |
Sash Opening Height | 28 in |
Description
Fume Hood, Benchtop Mount, Air Flow By-Pass, Voltage 208 to 230V AC, 50/60 Hz, Single Phase, 5 Amps AC, Height 59 in, Width 60 in, Depth 37 3/4 in, Length 37 3/4 in, Powder-Coated Steel Finish, White, Includes Pre-Wired LED Lighting, Series Protector XStream, Agency Compliance ADA; CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; SEFA 8; CE Conformity Marking (230V models), For Use With General Chemistry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3B SCIENTIFIC Lab Supplies, Steam Engine B (1012801)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Gld BLK CL10 (BR-CLR-VMBCH-MB-CR-NF-RG-8540)
- GENERAL TOOLS Pocket TDS Meter, 10 to 9990 ppm, +/-1 Pct (TDS503)
- NICHIRYO Pipette, 1-5ML, PK200 (BMT-X)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- GLAS-COL Containment Hood (200A G46)
- GLAS-COL Sloping Ductless Workstation (200A HS5000S)
- INSTOCK Fume Hoods, Ceiling or Wall (GR70500344)
- Labconco Fume Hoods