Shop All Fume Hoods
Labconco
Fume Absorber, Single
Mfr # 3955200
Zoro # G2295715
product price: $3,268.99
/ea
Free Shipping & Returns
$3,268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CFM Approximately 100 or less
- Voltage 115V AC
- Type Single
- Overall Height 15 3/8 in
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3955200
- Zoro # G2295715
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 15 3/8 in |
Overall Width | 30 in |
Overall Length | 23 3/8 in |
Height | 15 3/8 in |
Width | 30 in |
Depth | 23 3/8 in |
Inside Height | 13 1/2 in |
Opening Size | 13 1/2 in |
Inside Length | 14 1/2 in |
Inside Width | 29 1/45 in |
Cord Length | 6 1/2 ft |
Adjustable Height | Fixed |
Overall Depth | 23 3/8 in |
Interior Width | 29 1/4 in |
Interior Depth | 14 1/2 in |
Sash Opening Height | 13 1/2 in |
Sash Opening Width | 5 ft |
Interior Height | 13 1/2 in |
Description
Fume Absorber, Filter Type Carbon, Approximately 100 or less CFM, Overall Height 15 3/8 in, Overall Width 30 in, Overall Length 23 3/8 in, Inside Height 13 1/2 in, Inside Length 14 1/2 in, Inside Width 29 1/45 in, Opening Size 13 1/2 in, Voltage 115V AC, Number of Filters Required 1, Steel, Compliance CAN/CSA C22.2 No. 61010-1 (115V Models), CE Conformity Marking (230V Models), SEFA 8-2010, Cabinet Surface Finish Tests, SEFA 9-2010, DH I, UL 61010-1 (115V Models), Width 30 in, Depth 23 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS Brix Refractometer, 0 to 32% (B3032)
- UNITED SCIENTIFIC Cobalt Glass Plate, 2" X 2", PK 6 (CGP2X2)
- ZORO SELECT Carboy, 10 L, 390 mm H, Clear (7200010)
- KIMBLE CHASE Dropper Bottle, 30mL, Glass, Amber, PK12 (15040G-30)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- PLASTIC SUPPLY Intake Fume Hood 47-3/4" L, 27 1/4 in H (PVCHS148)
- BUILDERS EDGE GABLE VENT 12""X18""WHT (120061218117)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A1)
- Labconco Laboratory Hoods & Enclosures