Shop All Freeze Dryers
This Product is Discontinued
Labconco
Freeze Dryer, Benchtop, 2.5L, -50Deg C, 115V (Discontinued)
Mfr # 7670520
Zoro # G2302137
Free Shipping & Returns
This Product is Discontinued
Key Features
- Depth 17 7/8 in
- Height 16 57/64 in
- Min. Temp. Rating -50 Degrees C
- Collector Coil Material Stainless Steel
- Drying Chamber Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 7670520
- Zoro # G2302137
- Country of Origin Unknown
- Category Freeze Dryers
Dimensions
Depth | 17 7/8 in |
Height | 16 57/64 in |
Width | 12 39/64 in |
Details
Min. Temp. Rating | -50 Degrees C |
Collector Coil Material | Stainless Steel |
Drying Chamber | Not Included |
Item | Freeze Dryer |
Series | FreeZone Legacy |
Amps AC | 14 A |
Includes | 3 ft of 3/4 in ID Vacuum Hose and (2) Clamps, 3/4 in OD Vacuum Connection |
Holding Capacity | 2.5 L |
Features | 1/3 hp HCFC/CFC-Free Refrigeration System to Cool Collector to -50 Degrees C (-58 Degrees F), 9 in Collector Drain Line, Automatic Start-Up Switch for Collector Cool Down and Vacuum Pull Down with Manual Override Switches, LCD That Displays System Operating Parameters, Led Vacuum and Temperature inWaves in for Display of Relative System Vacuum and Collector Temperature, Powder-Coated Steel and Brushed Stainless Steel Exterior with Blue Accents, Power Switch and Rear-Mounted Electrical Receptacle (for Vacuum Pump Connection), Rear-Mounted R2-232 Port, Retractable, Set Up Parameters and Alarm Messages, Upright Stainless Steel Collector Coil with 2.5 Liter Ice Holding Capacity, Vacuum Break Valve, Vacuum Control Valve |
Refrigerant | R507 |
Purge Valve | Not Included |
Freeze Dryer Style | Benchtop |
Voltage | 115 V |
Description
Freeze Dryer, Benchtop, Holding Capacity 2.5 L, Min. Temp. Rating -50 Degrees C, Collector Coil Material Stainless Steel, Drying Chamber Not Included, Purge Valve Not Included, Voltage 115 V, 14 A Amps AC, Refrigerant R507, Height 16 57/64 in, Width 12 39/64 in, Depth 17 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.