Shop All Freeze Dryers
Labconco
Freeze Dryer, 230V, 6L Capacity, 3/4 HP
Mfr # 700621050
Zoro # G0969040
product price: $50,131.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$50,131.99
Free 30-Day Returns
Key Features
- Freeze Dryer Style Console
- Holding Capacity 6 L
- Min. Temp. Rating -50 Degrees C
- Collector Coil Material Stainless Steel
- Drying Chamber Stoppering Tray Dryer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 700621050
- Zoro # G0969040
- Country of Origin United States
- Category Freeze Dryers
Dimensions
Overall Height | 5 1/4 ft |
Overall Width | 32 3/8 in |
Overall Depth | 29 5/8 in |
Height | 63 45/64 in |
Width | 32 13/32 in |
Depth | 29 39/64 in |
Description
Freeze Dryer, Console, Holding Capacity 6 L, Min. Temp. Rating -50 Degrees C, Collector Coil Material Stainless Steel, Drying Chamber Stoppering Tray Dryer, Purge Valve Not Included, 3/4 hp HP, Voltage 230V AC, 50 Hz, Height 63 45/64 in, Width 32 13/32 in, Depth 29 39/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND SUREFLOW bottle top dispenser, 5 - 60mL (GBTD-60)
- CELLTREAT Low Retention Filter Pipette Tips, Racked, Sterile, 200µL (229019)
- LAB SAFETY SUPPLY Yellow Buffer Solution, pH 7.00,500mL (GR138800-M01)
- SUNNILAND MANGANESE Sulphate Soil Enhancer 4 lb (124616)
- LABCONCO Freezone Triad Benchtop Freeze Dryer/Sto (794001010)
- Labconco Freeze Dryers