Shop All Freeze Dryers
Labconco
Freeze Dryer, 230V, 6L Capacity, 3/4 HP
Mfr # 700621030
Zoro # G0969068
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$50,653.99
Free 30-Day Returns
Key Features
- Freeze Dryer Style Console
- Holding Capacity 6 L
- Min. Temp. Rating -50 Degrees C
- Collector Coil Material Stainless Steel
- Drying Chamber Stoppering Tray Dryer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 700621030
- Zoro # G0969068
- Country of Origin United States
- Category Freeze Dryers
Dimensions
Overall Height | 5 1/4 ft |
Overall Width | 32 3/8 in |
Overall Depth | 29 5/8 in |
Height | 63 45/64 in |
Width | 32 13/32 in |
Depth | 29 39/64 in |
Description
Freeze Dryer, Console, Holding Capacity 6 L, Min. Temp. Rating -50 Degrees C, Collector Coil Material Stainless Steel, Drying Chamber Stoppering Tray Dryer, Purge Valve Not Included, 3/4 hp HP, Voltage 230V AC, 50 Hz, Height 63 45/64 in, Width 32 13/32 in, Depth 29 39/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.