Shop All Freeze Dryers
Labconco
Freeze Dryer, 230V, 6L Capacity, 3/4 HP
Mfr # 700611010
Zoro # G0974631
product price: $14,716.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$14,716.99
Free 30-Day Returns
Key Features
- Freeze Dryer Style Console
- Holding Capacity 6 L
- Min. Temp. Rating -50 Degrees C
- Collector Coil Material Stainless Steel
- Drying Chamber Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 700611010
- Zoro # G0974631
- Country of Origin United States
- Category Freeze Dryers
Dimensions
Overall Height | 36 5/8 in |
Overall Width | 31 3/4 in |
Overall Depth | 29 5/8 in |
Height | 36 39/64 in |
Width | 31 13/16 in |
Depth | 29 39/64 in |
Description
Freeze Dryer, Console, Holding Capacity 6 L, Min. Temp. Rating -50 Degrees C, Collector Coil Material Stainless Steel, Drying Chamber Not Included, Purge Valve Not Included, 3/4 hp HP, Voltage 230V AC, 60 Hz, Height 36 39/64 in, Width 31 13/16 in, Depth 29 39/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipet, 5.0mL, 155mm, PK5000 (138050)
- EPPENDORF Pipette, 1000micron L (3124000121)
- HEATHROW SCIENTIFIC Bulb, Rubber, 30mL Cap., 66mm H, 1.81" dia. (HS20630C)
- AMSCOPE 12V 15W Halogen Microscope Bulb (BH-12V15W)
- LABCONCO Freezone Triad Benchtop Freeze Dryer/Sto (794001010)
- Labconco Freeze Dryers