Shop All Freeze Dryers
Labconco
Freeze Dryer, 230V, 6L Capacity, 2-5/16 HP
Mfr # 710611150
Zoro # G0983077
product price: $23,449.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$23,449.99
Free 30-Day Returns
Key Features
- Freeze Dryer Style Console
- Holding Capacity 6 L
- Min. Temp. Rating -84 Degrees C
- Collector Coil Material Stainless Steel
- Drying Chamber Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 710611150
- Zoro # G0983077
- Country of Origin United States
- Category Freeze Dryers
Dimensions
Overall Height | 36 5/8 in |
Overall Width | 31 3/4 in |
Overall Depth | 29 5/8 in |
Height | 36 39/64 in |
Width | 31 13/16 in |
Depth | 29 39/64 in |
Description
Freeze Dryer, Console, Holding Capacity 6 L, Min. Temp. Rating -84 Degrees C, Collector Coil Material Stainless Steel, Drying Chamber Not Included, Purge Valve Included, 2 5/16 hp HP, Voltage 230V AC, 50 Hz, Height 36 39/64 in, Width 31 13/16 in, Depth 29 39/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Tripod Stand, Cast Iron, 4 1/4" Ring, 9 (TRS5X8-S)
- YSI Dissolved Oxygen Meter, 10m Cable (DO200ACC-10)
- GLOBE SCIENTIFIC Collection Cup, 4 oz., Plastic, Wide, PK100 (5912)
- HESSAIRE Propeller, Dayton, For 484X37, 484X52 (9001656)
- LABCONCO Freezone Triad Benchtop Freeze Dryer/Sto (794001010)
- Labconco Desiccation & Evaporation