Shop All Freeze Dryers
Labconco
Freeze Dryer, 230V, 4.5L Capacity, 5/16 HP
Mfr # 700401015
Zoro # G0974123
Free Shipping & Returns
$12,341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Freeze Dryer Style Benchtop
- Holding Capacity 4.5 L
- Min. Temp. Rating -50 Degrees C
- Collector Coil Material Stainless Steel
- Drying Chamber Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 700401015
- Zoro # G0974123
- Country of Origin United States
- Category Freeze Dryers
Dimensions
Overall Height | 18 7/8 in |
Overall Width | 16 1/2 in |
Overall Depth | 22 3/8 in |
Height | 18 29/32 in |
Width | 16 1/2 in |
Depth | 22 13/32 in |
Description
Freeze Dryer, Benchtop, Holding Capacity 4.5 L, Min. Temp. Rating -50 Degrees C, Collector Coil Material Stainless Steel, Drying Chamber Not Included, Purge Valve Not Included, 5/16 hp HP, Voltage 230V AC, 60 Hz, Height 18 29/32 in, Width 16 1/2 in, Depth 22 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH 25 Micron, 3 in O.D., Carbon/KDF 85 Cartridge (AF-10-2210)
- NICHIRYO AMERICA Syringe for Repetitive Dispenser, 1.5ml, 10/pk, 10PK (SG-M)
- SPECTRUM Spectra/Por 4: 25 mm flat width, 2.0mL/ (132700)
- DIGI-SENSE Traceable Excursion-Trac Datalogging The (98767-67)
- LABCONCO Freezone Triad Benchtop Freeze Dryer/Sto (794001010)
- Labconco Freeze Dryers