Shop All Freeze Dryers
Labconco
Freeze Dryer, 230V, 4.5L Capacity, 2-5/16HP
Mfr # 710402030
Zoro # G0974342
product price: $17,711.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$17,711.99
Free 30-Day Returns
Key Features
- Freeze Dryer Style Benchtop
- Holding Capacity 4.5 L
- Min. Temp. Rating -84 Degrees C
- Collector Coil Material Stainless Steel
- Drying Chamber Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 710402030
- Zoro # G0974342
- Country of Origin United States
- Category Freeze Dryers
Dimensions
Overall Height | 18 1/2 in |
Overall Width | 22 1/2 in |
Overall Depth | 26 1/2 in |
Height | 18 1/2 in |
Width | 22 1/2 in |
Depth | 26 1/2 in |
Description
Freeze Dryer, Benchtop, Holding Capacity 4.5 L, Min. Temp. Rating -84 Degrees C, Collector Coil Material Stainless Steel, Drying Chamber Not Included, Purge Valve Not Included, 2 5/16 hp HP, Voltage 230V AC, 50 Hz, Height 18 1/2 in, Width 22 1/2 in, Depth 26 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Sampling Bag, Self-Standing, 4 oz., PK500 (B01364)
- OHAUS Pan Holder for MB Series Moisture Analyz (80252476)
- LAB SAFETY SUPPLY Beaker with Handle, 100mL, PK6 (23X901)
- SP BEL-ART Sterileware Liquid Thief Sampler, PK20 (F37871-1000)
- LABCONCO Freezone Triad Benchtop Freeze Dryer/Sto (794001010)
- Labconco Freeze Dryers