Shop All Freeze Dryers
Labconco
Freeze Dryer, 230V, 4.5L Capacity, 2-5/16HP
Mfr # 710402010
Zoro # G0974309
product price: $17,284.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$17,284.99
Free 30-Day Returns
Key Features
- Freeze Dryer Style Benchtop
- Holding Capacity 4.5 L
- Min. Temp. Rating -84 Degrees C
- Collector Coil Material Stainless Steel
- Drying Chamber Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 710402010
- Zoro # G0974309
- Country of Origin United States
- Category Freeze Dryers
Dimensions
Overall Height | 18 1/2 in |
Overall Width | 22 1/2 in |
Overall Depth | 26 1/2 in |
Height | 18 1/2 in |
Width | 22 1/2 in |
Depth | 26 1/2 in |
Description
Freeze Dryer, Benchtop, Holding Capacity 4.5 L, Min. Temp. Rating -84 Degrees C, Collector Coil Material Stainless Steel, Drying Chamber Not Included, Purge Valve Not Included, 2 5/16 hp HP, Voltage 230V AC, 60 Hz, Height 18 1/2 in, Width 22 1/2 in, Depth 26 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZYMO RESEARCH DNA/RNA Shield SafeCollect Saliva Collection Kit (ZR1211)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (700BU)
- LOVIBOND Calibration Set, Turbidmeter (194280)
- B3C FUEL SOLUTIONS B3C Fuel Solutions 3-128-1 Diesel Mechanic In A Bottle Gallon Jug (3-128-1)
- LABCONCO Freezone Triad Benchtop Freeze Dryer/Sto (794001010)
- Labconco Desiccation & Evaporation