Shop All Freeze Dryers
Labconco
Freeze Dryer, 230V, 2.5L Capacity, 5/16 HP
Mfr # 700202030
Zoro # G0983040
product price: $10,477.99
/ea
Free Shipping & Returns
$10,477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Freeze Dryer Style Benchtop
- Holding Capacity 2.5 L
- Min. Temp. Rating -50 Degrees C
- Collector Coil Material Stainless Steel
- Drying Chamber Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 700202030
- Zoro # G0983040
- Country of Origin United States
- Category Freeze Dryers
Dimensions
Overall Height | 16 7/8 in |
Overall Width | 14 1/2 in |
Overall Depth | 19 1/4 in |
Height | 16 29/32 in |
Width | 14 1/2 in |
Depth | 19 13/64 in |
Description
Freeze Dryer, Benchtop, Holding Capacity 2.5 L, Min. Temp. Rating -50 Degrees C, Collector Coil Material Stainless Steel, Drying Chamber Not Included, Purge Valve Not Included, 5/16 hp HP, Voltage 230V AC, 50 Hz, Height 16 29/32 in, Width 14 1/2 in, Depth 19 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCI AMERICAS 1-Octanol, 500mL (O0036-500ML)
- ZORO SELECT Carboy, 10 L, 311 mm H, Natural (405404-0010)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 2.5 gal. (Elmasonic EP100H)
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- LABCONCO Freezone Triad Benchtop Freeze Dryer/Sto (794001010)
- Labconco Freeze Dryers