Shop All Freeze Dryers
Labconco
Freeze Dryer, 230V, 2.5L Capacity, 5/16 HP
Mfr # 700201030
Zoro # G0983013
product price: $9,281.99
/ea
Free Shipping & Returns
$9,281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Freeze Dryer Style Benchtop
- Holding Capacity 2.5 L
- Min. Temp. Rating -50 Degrees C
- Collector Coil Material Stainless Steel
- Drying Chamber Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 700201030
- Zoro # G0983013
- Country of Origin United States
- Category Freeze Dryers
Dimensions
Overall Height | 16 7/8 in |
Overall Width | 14 1/2 in |
Overall Depth | 19 1/4 in |
Height | 16 29/32 in |
Width | 14 1/2 in |
Depth | 19 13/64 in |
Description
Freeze Dryer, Benchtop, Holding Capacity 2.5 L, Min. Temp. Rating -50 Degrees C, Collector Coil Material Stainless Steel, Drying Chamber Not Included, Purge Valve Not Included, 5/16 hp HP, Voltage 230V AC, 50 Hz, Height 16 29/32 in, Width 14 1/2 in, Depth 19 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROLIT LilPet Fixed Volume Pipettor, 10ul (LIL-10)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102B)
- VEE GEE Hydrometer, 1.000/1.220 (6603DS-1)
- MEDEGEN MEDICAL PRODUCTS Container Lab w/Lid, 32 oz., PK100 (02733)
- LABCONCO Freezone Triad Benchtop Freeze Dryer/Sto (794001010)
- Labconco Desiccation & Evaporation