Shop All Freeze Dryers
Labconco
Freeze Dryer, 230V, 2.5L Capacity, 2-5/16HP
Mfr # 710201050
Zoro # G0959590
product price: $13,528.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$13,528.99
Free 30-Day Returns
Key Features
- Freeze Dryer Style Benchtop
- Holding Capacity 2.5 L
- Min. Temp. Rating -84 Degrees C
- Collector Coil Material Stainless Steel
- Drying Chamber Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 710201050
- Zoro # G0959590
- Country of Origin United States
- Category Freeze Dryers
Dimensions
Overall Height | 16 7/8 in |
Overall Width | 14 1/2 in |
Overall Depth | 24 1/2 in |
Height | 16 29/32 in |
Width | 14 1/2 in |
Depth | 24 1/2 in |
Description
Freeze Dryer, Benchtop, Holding Capacity 2.5 L, Min. Temp. Rating -84 Degrees C, Collector Coil Material Stainless Steel, Drying Chamber Not Included, Purge Valve Not Included, 2 5/16 hp HP, Voltage 230V AC, 50 Hz, Height 16 29/32 in, Width 14 1/2 in, Depth 24 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Petri Dish, 100 x 20mm, 15 to 16mL, PK300 (229623)
- QORPAK Metal Can, 1/2 gal., Round, PK75 (MET-03096)
- AMSCOPE Stereo Microscope Focus Block with 76mm Collar, 5/8in Mounting Pin, Lamp Slot (FR-A3-V203)
- VIEWTAINER 3 in. W X 5 in. H Slit Top Container Plastic Blue (CC27505)
- LABCONCO Freezone Triad Benchtop Freeze Dryer/Sto (794001010)
- Labconco Desiccation & Evaporation