Shop All Freeze Dryers
Labconco
Freeze Dryer, 230V, 12L Capacity, 2-3/4 HP
Mfr # 711211015
Zoro # G0975480
product price: $26,446.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$26,446.99
Free 30-Day Returns
Key Features
- Freeze Dryer Style Console
- Holding Capacity 12 L
- Min. Temp. Rating -84 Degrees C
- Collector Coil Material Stainless Steel
- Drying Chamber Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 711211015
- Zoro # G0975480
- Country of Origin United States
- Category Freeze Dryers
Dimensions
Overall Height | 36 5/8 in |
Overall Width | 31 3/4 in |
Overall Depth | 29 5/8 in |
Height | 36 39/64 in |
Width | 31 13/16 in |
Depth | 29 39/64 in |
Description
Freeze Dryer, Console, Holding Capacity 12 L, Min. Temp. Rating -84 Degrees C, Collector Coil Material Stainless Steel, Drying Chamber Not Included, Purge Valve Not Included, 2 3/4 hp HP, Voltage 230V AC, 60 Hz, Height 36 39/64 in, Width 31 13/16 in, Depth 29 39/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCON NORTH AMERICA Transport Tubes, Sterile, 50ml, 25/Bag, 500/PK (163262LC)
- SCIENTIFIC LABWARES Essential Lab Tools Starter Pack - Tongs (SWZR-214)
- VEE GEE Hydrometer, Specific Gravity, 305mm L (6603-7)
- ZORO SELECT Custom Dipper HDPE 12Ft L (106525)
- LABCONCO Freezone Triad Benchtop Freeze Dryer/Sto (794001010)
- Labconco Freeze Dryers