Shop All Freeze Dryers
Labconco
Freeze Dryer, 230V, 12L Capacity, 1 HP
Mfr # 701221070
Zoro # G0969083
product price: $60,440.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
$60,440.99
Free 30-Day Returns
Key Features
- Freeze Dryer Style Console
- Holding Capacity 12 L
- Min. Temp. Rating -50 Degrees C
- Collector Coil Material Stainless Steel
- Drying Chamber Stoppering Tray Dryer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 701221070
- Zoro # G0969083
- Country of Origin United States
- Category Freeze Dryers
Dimensions
Overall Height | 5 1/4 ft |
Overall Width | 32 3/8 in |
Overall Depth | 29 5/8 in |
Height | 63 45/64 in |
Width | 32 13/32 in |
Depth | 29 39/64 in |
Description
Freeze Dryer, Console, Holding Capacity 12 L, Min. Temp. Rating -50 Degrees C, Collector Coil Material Stainless Steel, Drying Chamber Stoppering Tray Dryer, Purge Valve Not Included, 1 hp HP, Voltage 230V AC, 50 Hz, Height 63 45/64 in, Width 32 13/32 in, Depth 29 39/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Tablets, Reagents (511312BT)
- GENERAL LABORATORY PRODUCTS Deionized Water, 1000mL, PK12 (1000RPC-1300-1000)
- ZORO SELECT Replacement Jar, 32 Oz, PK12 (9025-G)
- ROBINAIR Coolant Test Strips, 3 Way (75234)
- LABCONCO Freezone Triad Benchtop Freeze Dryer/Sto (794001010)
- Labconco Desiccation & Evaporation