Shop All Freeze Dryers
Labconco
Freeze Dryer, 230V, 12L Capacity, 1 HP
Mfr # 701212215
Zoro # G0975270
product price: $29,925.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$29,925.99
Free 30-Day Returns
Key Features
- Freeze Dryer Style Console
- Holding Capacity 12 L
- Min. Temp. Rating -50 Degrees C
- Collector Coil Material Stainless Steel
- Drying Chamber Integrated Mini Chamber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 701212215
- Zoro # G0975270
- Country of Origin United States
- Category Freeze Dryers
Dimensions
Overall Height | 36 5/8 in |
Overall Width | 31 3/4 in |
Overall Depth | 29 5/8 in |
Height | 36 39/64 in |
Width | 31 13/16 in |
Depth | 29 39/64 in |
Description
Freeze Dryer, Console, Holding Capacity 12 L, Min. Temp. Rating -50 Degrees C, Collector Coil Material Stainless Steel, Drying Chamber Integrated Mini Chamber, Purge Valve Included, 1 hp HP, Voltage 230V AC, 60 Hz, Height 36 39/64 in, Width 31 13/16 in, Depth 29 39/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Ultrasonic Cleaner, CPX, 5.5 gal, 99 min. (CPX-952-819R)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 2000mL, PK4 (5YGZ8)
- GLOBE SCIENTIFIC Transfer Pipette, 1.5mL, 115mm L, PK500 (136036-500)
- ASSOCIATED BAG Poly Bags, 6x8, 100/PK (286632C)
- LABCONCO Freezone Triad Benchtop Freeze Dryer/Sto (794001010)
- Labconco Desiccation & Evaporation