Shop All Freeze Dryers
Labconco
Freeze Dryer, 230V, 12L Capacity, 1 HP
Mfr # 701211250
Zoro # G0975191
product price: $25,410.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$25,410.99
Free 30-Day Returns
Key Features
- Freeze Dryer Style Console
- Holding Capacity 12 L
- Min. Temp. Rating -50 Degrees C
- Collector Coil Material Stainless Steel
- Drying Chamber Integrated Mini Chamber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 701211250
- Zoro # G0975191
- Country of Origin United States
- Category Freeze Dryers
Dimensions
Overall Height | 36 5/8 in |
Overall Width | 31 3/4 in |
Overall Depth | 29 5/8 in |
Height | 36 39/64 in |
Width | 31 13/16 in |
Depth | 29 39/64 in |
Description
Freeze Dryer, Console, Holding Capacity 12 L, Min. Temp. Rating -50 Degrees C, Collector Coil Material Stainless Steel, Drying Chamber Integrated Mini Chamber, Purge Valve Included, 1 hp HP, Voltage 230V AC, 50 Hz, Height 36 39/64 in, Width 31 13/16 in, Depth 29 39/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6 (6FAN9)
- BOEKEL SCIENTIFIC Viscometer, Zahn Cup # 3 (27134003)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 38x47", 1.8mL, Clear, PK100 (5023)
- LOVIBOND Tablets, Reagents (511570BT)
- LABCONCO Freezone Triad Benchtop Freeze Dryer/Sto (794001010)
- Labconco Desiccation & Evaporation