Shop All Freeze Dryers
Labconco
Freeze Dryer, 230V, 12L Capacity, 1 HP
Mfr # 701211240
Zoro # G0975219
product price: $26,807.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$26,807.99
Free 30-Day Returns
Key Features
- Freeze Dryer Style Console
- Holding Capacity 12 L
- Min. Temp. Rating -50 Degrees C
- Collector Coil Material Stainless Steel
- Drying Chamber Integrated Mini Chamber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 701211240
- Zoro # G0975219
- Country of Origin United States
- Category Freeze Dryers
Dimensions
Overall Height | 36 5/8 in |
Overall Width | 31 3/4 in |
Overall Depth | 29 5/8 in |
Height | 36 39/64 in |
Width | 31 13/16 in |
Depth | 29 39/64 in |
Description
Freeze Dryer, Console, Holding Capacity 12 L, Min. Temp. Rating -50 Degrees C, Collector Coil Material Stainless Steel, Drying Chamber Integrated Mini Chamber, Purge Valve Included, 1 hp HP, Voltage 230V AC, 50 Hz, Height 36 39/64 in, Width 31 13/16 in, Depth 29 39/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Perfect-It Ultrafine Polish, 1 Quart (MMM6068)
- MICRO ESSENTIAL Buffer Capsule, pH, 10.0 (3TXF7)
- GLOBAL WATER SONIC H2O LEVEL METER (WL650)
- STERLITECH Polyethersulfone (PES) Membrane Filters, 1.2 Micron, 47mm, PK100 (PES1247100)
- LABCONCO Freezone Triad Benchtop Freeze Dryer/Sto (794001010)
- Labconco Desiccation & Evaporation