Shop All Freeze Dryers
Labconco
Freeze Dryer, 115V, 4.5L Capacity, 2-5/16HP
Mfr # 720401000
Zoro # G0974561
product price: $18,739.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$18,739.99
Free 30-Day Returns
Key Features
- Freeze Dryer Style Benchtop
- Holding Capacity 4.5 L
- Min. Temp. Rating -105 Degrees C
- Collector Coil Material Stainless Steel
- Drying Chamber Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 720401000
- Zoro # G0974561
- Country of Origin United States
- Category Freeze Dryers
Dimensions
Overall Height | 18 1/2 in |
Overall Width | 22 1/2 in |
Overall Depth | 26 1/2 in |
Height | 18 1/2 in |
Width | 22 1/2 in |
Depth | 26 1/2 in |
Description
Freeze Dryer, Benchtop, Holding Capacity 4.5 L, Min. Temp. Rating -105 Degrees C, Collector Coil Material Stainless Steel, Drying Chamber Not Included, Purge Valve Not Included, 2 5/16 hp HP, Voltage 115V AC, 60 Hz, Height 18 1/2 in, Width 22 1/2 in, Depth 26 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art GHS Labeled Safety-Vented Bleach Wash Bottle: 1000ml, 2/PK (F12432-0015)
- A2Z SCILAB Double Ended Lab Spatula, Semi Circle Scoop Spoon & Tapered End, 9" (A2Z-ZR104)
- BEL-ART T Tubing Connectors, 1/4", 12/pk, 12PK (F19604)
- HEATHROW SCIENTIFIC Inoculating Needle/Loops, 1uL Flex, PK1000 (HS81121A)
- LABCONCO Freezone Triad Benchtop Freeze Dryer/Sto (794001010)
- Labconco Desiccation & Evaporation