Shop All Ultrasonic Cleaners
Labconco
Freestanding Glassware Washer w/Window
Mfr # 412101013
Zoro # G801779928
product price: $18,537.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$18,537.99
Free 30-Day Returns
Key Features
- Height 32.2 in to 36.1 in
- Width 24.3 in
- Material Stainless Steel
- Depth 27.8 in
- Voltage 208/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 412101013
- Zoro # G801779928
- Country of Origin United States
- Category Ultrasonic Cleaners
Dimensions
Height | 32.2 in to 36.1 in |
Width | 24.3 in |
Depth | 27.8 in |
Overall Depth | 27 3/4 in |
Overall Width | 24 1/4 in |
Details
Material | Stainless Steel |
Item | Freestanding FlaskScrubber Glassware Washer with Window |
Voltage | 208/230V AC |
Includes | Glassware Holders, Lower Spindle Rack |
Standards | ADA, CAN/CSA No. C22.2, CE, ETL, UL, UL 61010-1 |
Interior Clearance | 22.6 in x 21.3 in x 18.1 in |
Phase | Three |
Construction | 304 Stainless Steel |
Racks per Hour | Varies Per User Customizable |
Product Type | Glassware Washer |
Water Used | 12.9 L |
Rinse Temp. | 93 Degrees C (199 Degrees F) |
Amps | 30 A |
Drying System | Forced Air Drying through Spindles, 25 Degrees to 80 Degrees C (77 Degrees to 176 Degrees F) |
Features | 9 Factory-Set Cycle Programs, Alarms with Display, Aluminum-Backed Insulation and Fiberglass Thermal Blanket, Electronic Door Latch with SpeedVent Technology, Purified Water Pump, Steam Generator, User Control Touch Screen Display, User-Set Delayed Start |
Rinse Temperature | 93 Degrees C |
Drying System Features Included | 25 Degrees to 80 Degrees C, Forced Air Drying, Programmable Up to 240 min |
Water Consumption | 12.9 L |
Current | 16.5 A |
Description
Freestanding FlaskScrubber Glassware Washer with Window, Voltage 208/230V AC, 30 A Amps, Phase Three, Forced Air Drying through Spindles, 25 Degrees to 80 Degrees C (77 Degrees to 176 Degrees F) Drying System, Interior Clearance 22.6 in x 21.3 in x 18.1 in, Rinse Temp. 93 Degrees C (199 Degrees F), Water Used 12.9 L, Includes Glassware Holders, Lower Spindle Rack, Height 32.2 in to 36.1 in, Width 24.3 in, Depth 27.8 in, Construction 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #5, B/S, 8 In, Full Ht (5BS8F)
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 6" W x 36" L (SRM06361ADJB)
- NORM-JECT 1 mL Plastic Syringe, Luer Slip, PK100 (4010.200V0)
- THERMCO Hydrometer, Specific Gravity, 0.010 (GW2545)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 3.5 gal. (Elmasonic EP120H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.8 gal. (P70H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 0.25 gal. (Elmasonic EP10)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 7.5 gal. (Elmasonic EP300H)
- BRANSON Ultrasonic Cleaner, MH, 0.5 gal (CPX-952-117R)
- ELMA Ultrasonic Cleaner S150 (107 1279)
- DESIGN TECHNOLOGY Ultrasonic Cleaner, 1.5 Gallon (DSA150-SK2)
- Labconco Ultrasonic Cleaners