Shop All Ultrasonic Cleaners
Labconco
Freestanding Glassware Washer w/Window
Mfr # 412101010
Zoro # G101779932
product price: $18,117.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$18,117.99
Free 30-Day Returns
Key Features
- Height 32.2 in to 36.1 in
- Width 24.3 in
- Material Stainless Steel
- Overall Depth 27 3/4 in
- Standards ADA, CAN/CSA No. C22.2, CE, ETL, UL, UL 61010-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 412101010
- Zoro # G101779932
- Country of Origin United States
- Category Ultrasonic Cleaners
Dimensions
Height | 32.2 in to 36.1 in |
Width | 24.3 in |
Overall Depth | 27 3/4 in |
Overall Width | 24 1/4 in |
Depth | 27.8 in |
Details
Material | Stainless Steel |
Item | Freestanding FlaskScrubber Glassware Washer with Window |
Standards | ADA, CAN/CSA No. C22.2, CE, ETL, UL, UL 61010-1 |
Includes | Glassware Holders, Lower Spindle Rack |
Voltage | 208/230V AC |
Features | 9 Factory-Set Cycle Programs, Alarms with Display, Aluminum-Backed Insulation and Fiberglass Thermal Blanket, Electronic Door Latch with SpeedVent Technology, Purified Water Pump, Steam Generator, User Control Touch Screen Display, User-Set Delayed Start |
Phase | Single |
Amps | 20 A |
Interior Clearance | 22.6 in x 21.3 in x 18.1 in |
Drying System | Forced Air Drying through Spindles, 25 Degrees to 80 Degrees C (77 Degrees to 176 Degrees F) |
Construction | 304 Stainless Steel |
Product Type | Glassware Washer |
Racks per Hour | Varies Per User Customizable |
Water Used | 12.9 L |
Rinse Temp. | 93 Degrees C (199 Degrees F) |
Drying System Features Included | 25 Degrees to 80 Degrees C, Forced Air Drying, Programmable Up to 240 min |
Rinse Temperature | 93 Degrees C |
Current | 11 A |
Water Consumption | 12.9 L |
Description
Freestanding FlaskScrubber Glassware Washer with Window, Voltage 208/230V AC, 20 A Amps, Phase Single, Forced Air Drying through Spindles, 25 Degrees to 80 Degrees C (77 Degrees to 176 Degrees F) Drying System, Interior Clearance 22.6 in x 21.3 in x 18.1 in, Rinse Temp. 93 Degrees C (199 Degrees F), Water Used 12.9 L, Includes Glassware Holders, Lower Spindle Rack, Height 32.2 in to 36.1 in, Width 24.3 in, Depth 27.8 in, Construction 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B3C FUEL SOLUTIONS B3C Fuel Solutions 3-128-1 Diesel Mechanic In A Bottle Gallon Jug (3-128-1)
- STERLITECH PTFE Unlaminated Membrane Filters, 5.0 micron, 47mm, PK50 (PTU504750)
- DIVERSIFIED BIOTECH Petri Stickers, 32 Grid, 36/pk, 36PK (247010)
- RESINTECH Premium Drinking Cartridge, 3 x 10 in. (AF-10-4080)
- BRANSON Support Stand Clamp, 4" Dia. (101-063-1110)
- ELMA Ultrasonic Cleaner 60H (103 3240)
- BRANSON Cover, For Use With 3/4 Gal Unit (100-032-517)
- DESIGN TECHNOLOGY Ultrasonic Cleaner, 1.5 Gallon (DSA150-SK2)
- BRANSON Ultrasonic Cleaner, CPXH, 0.5 gal (CPX-952-118R)
- BRANSON Ultrasonic Cleaner, CPX, 0.75 gal, 99 min. (CPX-952-219R)
- BRANSON Perf Tray, For Use With 3/4 Gal Unit (100-410-162)
- Labconco Ultrasonic Cleaners