Shop All Ultrasonic Cleaners
Labconco
Freestanding Glassware Washer w/Window
Mfr # 412001013
Zoro # G101779949
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$17,347.99
Free 30-Day Returns
Key Features
- Height 32.2 in to 36.1 in
- Width 24.3 in
- Material Stainless Steel
- Depth 27.8 in
- Includes Glassware Holders, Lower Spindle Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 412001013
- Zoro # G101779949
- Country of Origin United States
- Category Ultrasonic Cleaners
Dimensions
Height | 32.2 in to 36.1 in |
Width | 24.3 in |
Depth | 27.8 in |
Overall Depth | 27 3/4 in |
Overall Width | 24 1/4 in |
Details
Material | Stainless Steel |
Item | Freestanding FlaskScrubber Glassware Washer |
Includes | Glassware Holders, Lower Spindle Rack |
Voltage | 208/230V AC |
Standards | ADA, CAN/CSA No. C22.2, CE, ETL, UL, UL 61010-1 |
Drying System | Forced Air Drying through Spindles, 25 Degrees to 80 Degrees C (77 Degrees to 176 Degrees F) |
Construction | 304 Stainless Steel |
Amps | 30 A |
Phase | Three |
Product Type | Glassware Washer |
Interior Clearance | 22.6 in x 21.3 in x 18.1 in |
Racks per Hour | Varies Per User Customizable |
Water Used | 12.9 L |
Features | 9 Factory-Set Cycle Programs, Alarms with Display, Aluminum-Backed Insulation and Fiberglass Thermal Blanket, Electronic Door Latch with SpeedVent Technology, Purified Water Pump, Steam Generator, User Control Touch Screen Display, User-Set Delayed Start |
Rinse Temp. | 93 Degrees C (199 Degrees F) |
Water Consumption | 12.9 L |
Rinse Temperature | 93 Degrees C |
Drying System Features Included | 25 Degrees to 80 Degrees C, Forced Air Drying, Programmable Up to 240 min |
Current | 16.5 A |
Description
Freestanding FlaskScrubber Glassware Washer, Voltage 208/230V AC, 30 A Amps, Phase Three, Forced Air Drying through Spindles, 25 Degrees to 80 Degrees C (77 Degrees to 176 Degrees F) Drying System, Interior Clearance 22.6 in x 21.3 in x 18.1 in, Rinse Temp. 93 Degrees C (199 Degrees F), Water Used 12.9 L, Includes Glassware Holders, Lower Spindle Rack, Height 32.2 in to 36.1 in, Width 24.3 in, Depth 27.8 in, Construction 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3B SCIENTIFIC 3 Double Slits of Different Widths (1000596)
- QORPAK Closure, 89-400, Polypropylene, White, PK144 (CAP-05103)
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 250mL, Narrow Mouth, Dual Graduations, ASTM E1404, 12/Box (8400250)
- ZORO SELECT Precleaned Wide-Mouth Jar, 500ml, PK12 (3UDC6)
- BRANSON Ultrasonic Cleaner, CPXH, 2.5 gal (CPX-952-518R)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 0.25 gal. (Elmasonic EP10)
- ELMA ULTRASONICS Ultrasonic Cleaner, 4.7 gal. (P180H)
- ZEP Concentrated Ultrasonic Cleaner, 5 gal. 1 PK (J70135)
- SPER SCIENTIFIC High Powered Ultrasonic Cleaner - 1.4 Liters (100004)
- BRANSON Ultrasonic Cleaner, MH, 0.75 gal (CPX-952-217R)
- ELMA ULTRASONICS Ultrasonic Cleaner, 4.4 gal. Tank Cap. (xtra TT200H)
- Labconco Ultrasonic Cleaners