Shop All Ultrasonic Cleaners
Labconco
Freestanding Glassware Washer w/Window
Mfr # 412001000
Zoro # G901779958
product price: $16,306.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$16,306.99
Free 30-Day Returns
Key Features
- Height 32.2 in to 36.1 in
- Width 24.3 in
- Material Stainless Steel
- Depth 27.8 in
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 412001000
- Zoro # G901779958
- Country of Origin United States
- Category Ultrasonic Cleaners
Dimensions
Height | 32.2 in to 36.1 in |
Width | 24.3 in |
Depth | 27.8 in |
Overall Depth | 27 3/4 in |
Overall Width | 24 1/4 in |
Description
Glassware Washer, Voltage 115V AC, 20 A Amps, Phase Single, Forced Air Drying through Spindles, 25 Degrees to 80 Degrees C (77 Degrees to 176 Degrees F) Drying System, Interior Clearance 22.6 in x 21.3 in x 18.1 in, Rinse Temp. 93 Degrees C (199 Degrees F), Water Used 12.9 L, Includes Glassware Holders, Lower Spindle Rack, Height 32.2 in to 36.1 in, Width 24.3 in, Depth 27.8 in, Construction 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Graduated Cylinder, Dbl Scale, Class A, (CY2981-100)
- OHAUS Clamp, Stainless Steel, 14.49" L (CLS-COLMNSX)
- AQUAPHOENIX SCIENTIFIC Test Kit, Sour Tester, Final Fabric pH (TK6723-Z)
- CYTIVA WHATMAN Qualitative Filter Paper, CFP1, 7cm, PK100 (1001-070)
- BRANSON Solid Tray, For Use With 3/4 Gal Unit (100-410-172)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 5 gal. (Elmasonic EP180H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 8.7"H, 4.7" W, 0.75 gal (110 6996)
- BRANSON Cover, For Use With 2-1/2 Gal Unit (100-032-510)
- BRANSON Ultrasonic Cleaner, MH, 0.5 gal (CPX-952-117R)
- BRANSON Perf Tray, For Use With 1/2 Gal Unit (100-410-160)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 3.5 gal. (Elmasonic EP120H)
- Labconco Ultrasonic Cleaners