Shop All Ultrasonic Cleaners
Labconco
Freestanding Glassware Washer w/Window
Mfr # 402101013
Zoro # G101779963
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$14,700.99
Free 30-Day Returns
Key Features
- Height 32.2 in to 36.1 in
- Width 24.3 in
- Material Stainless Steel
- Overall Width 24 1/4 in
- Voltage 208/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 402101013
- Zoro # G101779963
- Country of Origin United States
- Category Ultrasonic Cleaners
Dimensions
Height | 32.2 in to 36.1 in |
Width | 24.3 in |
Overall Width | 24 1/4 in |
Overall Depth | 27 3/4 in |
Depth | 27.8 in |
Description
Freestanding SteamScrubber Glassware Washer with Window, Voltage 208/230V AC, 30 A Amps, Phase Three, Forced Air Drying, 25 Degrees to 80 Degrees C (77 Degrees to 176 Degrees F) Drying System, Interior Clearance 22.6 in x 21.3 in x 18.8 in, Rinse Temp. 93 Degrees C (199 Degrees F), Water Used 12.9 L, Includes Upper and Lower Standard Racks, Height 32.2 in to 36.1 in, Width 24.3 in, Depth 27.8 in, Construction 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Vial Sample, 5mL, PK100 (226245-05)
- COREPOINT SCIENTIFIC Cell Divider, 9/9 Grid, Nor-Lake Freezers (ND81)
- ACCUCOLD 3 Cu.Ft. Counter Height Vaccine Refrigerator (ARS3PV)
- BIOX 70UM CELL STRAINER, 100PK (BX15-1070)
- ELMA ULTRASONICS Ultrasonic Cleaner, .5 gal. (S15H)
- ELMA Ultrasonic Cleaner 30H (103 3218)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 7.5 gal. (Elmasonic EP300H)
- SPER SCIENTIFIC High Powered Ultrasonic Cleaner - 1.4 Liters (100004)
- SPER SCIENTIFIC Advanced Ultrasonic Cleaner with Heater - 2.5 Liters (100007)
- LAB SAFETY SUPPLY Ultrasonic Cleaner, 400mL (32V115)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 0.75 gal. (Elmasonic EP30H)
- Labconco Ultrasonic Cleaners