Shop All Ultrasonic Cleaners
Labconco
Freestanding Glassware Washer w/Window
Mfr # 402101010
Zoro # G601779968
product price: $14,272.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$14,272.99
Free 30-Day Returns
Key Features
- Height 32.2 in to 36.1 in
- Width 24.3 in
- Material Stainless Steel
- Standards ADA, CAN/CSA No. C22.2, CE, ETL, UL, UL 61010-1
- Includes Upper and Lower Standard Racks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 402101010
- Zoro # G601779968
- Country of Origin United States
- Category Ultrasonic Cleaners
Dimensions
Height | 32.2 in to 36.1 in |
Width | 24.3 in |
Overall Depth | 27 3/4 in |
Depth | 27.8 in |
Overall Width | 24 1/4 in |
Details
Material | Stainless Steel |
Item | Freestanding SteamScrubber Glassware Washer with Window |
Standards | ADA, CAN/CSA No. C22.2, CE, ETL, UL, UL 61010-1 |
Includes | Upper and Lower Standard Racks |
Voltage | 208/230V AC |
Interior Clearance | 22.6 in x 21.3 in x 18.8 in |
Drying System | Forced Air Drying, 25 Degrees to 80 Degrees C (77 Degrees to 176 Degrees F) |
Phase | Single |
Features | 9 Factory-Set Cycle Programs, Alarms with Display, Aluminum-Backed Insulation and Fiberglass Thermal Blanket, Electronic Door Latch with SpeedVent Technology, Purified Water Pump, Steam Generator, User Control Touch Screen Display, User-Set Delayed Start |
Water Used | 12.9 L |
Racks per Hour | Varies Per User Customizable |
Construction | 304 Stainless Steel |
Rinse Temp. | 93 Degrees C (199 Degrees F) |
Product Type | Glassware Washer |
Amps | 20 A |
Current | 11 A |
Rinse Temperature | 93 Degrees C |
Water Consumption | 12.9 L |
Drying System Features Included | 25 Degrees to 80 Degrees C, Forced Air Drying, Programmable Up to 240 min |
Description
Freestanding SteamScrubber Glassware Washer with Window, Voltage 208/230V AC, 20 A Amps, Phase Single, Forced Air Drying, 25 Degrees to 80 Degrees C (77 Degrees to 176 Degrees F) Drying System, Interior Clearance 22.6 in x 21.3 in x 18.8 in, Rinse Temp. 93 Degrees C (199 Degrees F), Water Used 12.9 L, Includes Upper and Lower Standard Racks, Height 32.2 in to 36.1 in, Width 24.3 in, Depth 27.8 in, Construction 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Pegboard, Wall Mounting, 60 Number of Pegs (GRV3630)
- DIGI-SENSE Traceable Dual-Laser Infrared Thermom w/ (37803-95)
- TRICORBRAUN 16 oz Natural HDPE Plastic Round Carafe/Decanter Bottle- 28-400 Neck Finish (027776)
- BENCHMARK SCIENTIFIC Micro Bead Sterilizer, 150g Cap., 230VAC (B1201-E)
- GRAYMILLS Ultrasonic Parts Washer, 7" Overall L (BTV-020B)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 5 gal. (Elmasonic EP180H)
- BRANSON Support Rack, 11.8 in L x 8.5 in W (CPN-916-042)
- SPER SCIENTIFIC UV-C Ultrasonic Cleaner + Sanitizer - 1.2 Liters (100006)
- BRANSON Cover, For Use With 5-1/2 Gal Unit (000-917-050)
- BRANSON Ultrasonic Cleaner, MH, 1.5 gal, 60 min. (CPX-952-317R)
- ELMA ULTRASONICS Ultrasonic Cleaner, 8.7"H, 4.7" W, 0.75 gal (110 6996)
- Labconco Ultrasonic Cleaners