Shop All Ultrasonic Cleaners
Labconco
Freestanding Glassware Washer, 20A, SS
Mfr # 402001013
Zoro # G001779940
product price: $13,533.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$13,533.99
Free 30-Day Returns
Key Features
- Height 32.2 in to 36.1 in
- Width 24.3 in
- Material Stainless Steel
- Overall Width 24 1/4 in
- Overall Depth 27 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 402001013
- Zoro # G001779940
- Country of Origin United States
- Category Ultrasonic Cleaners
Dimensions
Height | 32.2 in to 36.1 in |
Width | 24.3 in |
Overall Width | 24 1/4 in |
Overall Depth | 27 3/4 in |
Depth | 27.8 in |
Details
Material | Stainless Steel |
Item | Freestanding SteamScrubber Glassware Washer |
Voltage | 208/230V AC |
Includes | Upper and Lower Standard Racks |
Standards | ADA, CAN/CSA No. C22.2, CE, ETL, UL, UL 61010-1 |
Construction | 304 Stainless Steel |
Water Used | 12.9 L |
Drying System | Forced Air Drying, 25 Degrees to 80 Degrees C (77 Degrees to 176 Degrees F) |
Racks per Hour | Varies Per User Customizable |
Rinse Temp. | 93 Degrees C (199 Degrees F) |
Features | 9 Factory-Set Cycle Programs, Alarms with Display, Aluminum-Backed Insulation and Fiberglass Thermal Blanket, Electronic Door Latch with SpeedVent Technology, Purified Water Pump, Steam Generator, User Control Touch Screen Display, User-Set Delayed Start |
Interior Clearance | 22.6 in x 21.3 in x 18.8 in |
Amps | 30 A |
Phase | Three |
Product Type | Glassware Washer |
Current | 16.5 A |
Rinse Temperature | 93 Degrees C |
Drying System Features Included | 25 Degrees to 80 Degrees C, Forced Air Drying, Programmable Up to 240 min |
Water Consumption | 12.9 L |
Description
Freestanding SteamScrubber Glassware Washer, Voltage 208/230V AC, 30 A Amps, Phase Three, Forced Air Drying, 25 Degrees to 80 Degrees C (77 Degrees to 176 Degrees F) Drying System, Interior Clearance 22.6 in x 21.3 in x 18.8 in, Rinse Temp. 93 Degrees C (199 Degrees F), Water Used 12.9 L, Includes Upper and Lower Standard Racks, Height 32.2 in to 36.1 in, Width 24.3 in, Depth 27.8 in, Construction 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Boston Round Bottle, 8 Oz., Narrow, PK24 (GLC-01947)
- UNITED SCIENTIFIC Porcelain Desiccator Plate, Small Holes, (JSD230)
- ZORO SELECT Stopper, 24mm, Black, PK90 (RST00-S)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack, Mouth: Narrow (24J880)
- ELMA ULTRASONICS Basket, 4-1/2" H, 10-5/16" L, 8-11/16" W, SS (xtra TT120H Basket)
- BRANSON Cover, For Use With 3/4 Gal Unit (100-032-517)
- BRANSON Ultrasonic Cleaner, CPXH, 2.5 gal (CPX-952-518R)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 0.5 gal. (Elmasonic EP20H)
- ELMA Ultrasonic Cleaner S150 (107 1279)
- BRANSON Mesh Basket, For Use With 1/2 Gal Unit (100-916-333)
- A2Z SCILAB Sterilization Autoclave Cassette for 10 Instruments, Stainless Steel (A2Z-ZR094)
- Labconco Ultrasonic Cleaners