Shop All Ultrasonic Cleaners
Labconco
Freestanding Glassware Washer, 20A, SS
Mfr # 402001010
Zoro # G301779947
product price: $13,126.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$13,126.99
Free 30-Day Returns
Key Features
- Height 32.2 in to 36.1 in
- Width 24.3 in
- Material Stainless Steel
- Includes Upper and Lower Standard Racks
- Depth 27.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 402001010
- Zoro # G301779947
- Country of Origin United States
- Category Ultrasonic Cleaners
Dimensions
Height | 32.2 in to 36.1 in |
Width | 24.3 in |
Depth | 27.8 in |
Overall Width | 24 1/4 in |
Overall Depth | 27 3/4 in |
Details
Material | Stainless Steel |
Item | Freestanding SteamScrubber Glassware Washer |
Includes | Upper and Lower Standard Racks |
Voltage | 208/230V AC |
Standards | ADA, CAN/CSA No. C22.2, CE, ETL, UL, UL 61010-1 |
Features | 9 Factory-Set Cycle Programs, Alarms with Display, Aluminum-Backed Insulation and Fiberglass Thermal Blanket, Electronic Door Latch with SpeedVent Technology, Purified Water Pump, Steam Generator, User Control Touch Screen Display, User-Set Delayed Start |
Interior Clearance | 22.6 in x 21.3 in x 18.8 in |
Rinse Temp. | 93 Degrees C (199 Degrees F) |
Phase | Single |
Racks per Hour | Varies Per User Customizable |
Drying System | Forced Air Drying, 25 Degrees to 80 Degrees C (77 Degrees to 176 Degrees F) |
Construction | 304 Stainless Steel |
Water Used | 12.9 L |
Amps | 20 A |
Product Type | Glassware Washer |
Current | 11 A |
Water Consumption | 12.9 L |
Rinse Temperature | 93 Degrees C |
Drying System Features Included | 25 Degrees to 80 Degrees C, Forced Air Drying, Programmable Up to 240 min |
Description
Freestanding SteamScrubber Glassware Washer, Voltage 208/230V AC, 20 A Amps, Phase Single, Forced Air Drying, 25 Degrees to 80 Degrees C (77 Degrees to 176 Degrees F) Drying System, Interior Clearance 22.6 in x 21.3 in x 18.8 in, Rinse Temp. 93 Degrees C (199 Degrees F), Water Used 12.9 L, Includes Upper and Lower Standard Racks, Height 32.2 in to 36.1 in, Width 24.3 in, Depth 27.8 in, Construction 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack, (506485-0003)
- QORPAK Boston Round Bottle, 8 Oz., Narrow, PK24 (GLC-01151)
- DYNALON Test Tube Rack, 6x12 Format, Red, 2-5/8"H (225655-0001)
- DYNALON Translucent, Wash Bottle 500mL, 5 Pack (506805-0500)
- BRANSON Ultrasonic Cleaner, CPXH, 5.5 gal (CPX-952-818R)
- ELMA ULTRASONICS Ultrasonic Cleaner, 18.7"H, 10.6"W, 7.25gal (110 7004)
- BRANSON Perf Tray, For Use With 1-1/2 Gal Unit (100-410-164)
- BRANSON Ultrasonic Cleaner, CPX, 1.5 gal, 99 min. (CPX-952-319R)
- SPER SCIENTIFIC Advanced Ultrasonic Cleaner with Heater - 2.5 Liters (100007)
- BRANSON Ultrasonic Cleaner, CPX, 2.5 gal, 99 min. (CPX-952-519R)
- BRANSON Ultrasonic Cleaner, M, 2.5 gal, 60 min. (CPX-952-516R)
- Labconco Ultrasonic Cleaners