Shop All Fume Hood Filters & Accessories
Labconco
Floor-Mounted Hood, 115V
Mfr # 112417002
Zoro # G0110413
product price: $15,578.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$15,578.99
Free 30-Day Returns
Key Features
- Type Electrical
- Voltage 115V
- Overall Height 7 7/8 ft
- Overall Width 4 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 112417002
- Zoro # G0110413
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Overall Height | 7 7/8 ft |
Overall Width | 4 ft |
Overall Length | 37 11/16 in |
Height | 95 in |
Width | 48 in |
Depth | 37 11/16 in |
Outlet Outside Diameter | 12 3/4 in |
Sash Opening Height | 5 1/4 ft |
Overall Depth | 37 3/4 in |
Sash Opening Width | 38 1/8 in |
Interior Height | 7 ft |
Interior Width | 38 1/8 in |
Description
Floor-Mounted Hood, Electrical, Air Flow By-Pass, Voltage 115V, Height 95 in, Width 48 in, Depth 37 11/16 in, White, Includes Vertical Rising Sash, Series Protector XL, For Use With General Chemistry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 1 Oz Ldpe Boston Round Natural, Round, 20-410, (020152)
- ANALYTIK JENA Compact UV Lamp, 365 NM (353062)
- HEATHROW SCIENTIFIC Pipette, Rubber, Blue (HS20632C)
- WHEATON Sample Vial, 25mL, PK72 (225289)
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- LABCONCO Repl Bag, 4 Ft, Bag-In/Bag-Out Filter (3776025)
- LABCONCO HEPA Filter (6938100)
- LABCONCO Filter Cells, 18 In. W, 2-1/9 In. H (3923400)
- LABCONCO Airflow Monitor, 115V (9413300)
- LABCONCO Replacement Carbon Filter (6938200)
- AIR SCIENCE Spill Tray For Ductless Fume Hood 48" W (TRAY-P5-48)
- Labconco Laboratory Hoods & Enclosures