Shop All Lab Equipment Parts
Labconco
Flask Scrubber Glassware Washer, 20A, SS
Mfr # 422101013
Zoro # G201866365
product price: $25,372.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$25,372.99
Free 30-Day Returns
Key Features
- Phase Three
- Voltage 208/230V AC
- Depth 27.8 in
- Racks per Hour Varies Per User Customizable
- Standards ADA, CAN/CSA No. C22.2, CE, ETL, UL, UL 61010-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 422101013
- Zoro # G201866365
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Depth | 27.8 in |
Width | 32.2 in |
Height | 32.2 in to 36.1 in |
Overall Width | 32 1/4 in |
Overall Depth | 27 3/4 in |
Details
Phase | Three |
Voltage | 208/230V AC |
Racks per Hour | Varies Per User Customizable |
Standards | ADA, CAN/CSA No. C22.2, CE, ETL, UL, UL 61010-1 |
Material | Stainless Steel |
Item | FlaskScrubber Vantage Glassware Washer |
Construction | 304 Stainless Steel |
Features | Automatic Liquid Detergent and Rinse Aid Dispensers with Peristaltic Pumps, Steam Generator that Produces Hot Vapor to Help Remove Stubborn Labware Contaminants, Water Conductivity Monitor |
Includes | Lower Spindle Rack |
Water Used | 12.9 L |
Interior Clearance | 22.6 in x 21.3 in x 18.1 in |
Rinse Temp. | 93 Degrees C (199 Degrees F) |
Amps | 30 A |
Drying System | Forced Air Drying through Spindles, 25 Degrees to 80 Degrees C (77 Degrees to 176 Degrees F) |
Product Type | Glassware Washer |
Current | 16.5 A |
Rinse Temperature | 93 Degrees C |
Drying System Features Included | 176 Degrees F, Forced Air Drying, Programmable Up to 240 min |
Water Consumption | 12.9 L |
Description
FlaskScrubber Vantage Glassware Washer, Voltage 208/230V AC, 30 A Amps, Phase Three, Forced Air Drying through Spindles, 25 Degrees to 80 Degrees C (77 Degrees to 176 Degrees F) Drying System, Interior Clearance 22.6 in x 21.3 in x 18.1 in, Rinse Temp. 93 Degrees C (199 Degrees F), Water Used 12.9 L, Includes Lower Spindle Rack, Height 32.2 in to 36.1 in, Width 32.2 in, Depth 27.8 in, Construction 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Block, 35 X 2.0Ml (H5000-20)
- DAVIS INSTRUMENTS Leaf Wetness Sensor (6420)
- QORPAK Bottle, 950mL, 53-400, PK72 (PLC-03613)
- HEATHROW SCIENTIFIC Parafilm 2 in x 250 Ft. (120762)
- LABCONCO Kjeldahl Digestion Apparatus, 2-places, (2128401)
- LABCONCO Support Stand For Labconco Waterpro Ro S (9077400)
- LABCONCO Ventus Canopy Kit, For 4 Ft. Purifier Lo (3889201)
- SP BEL-ART Disposal Carton for Glass, Benchtop, PK6 (F24653-0002)
- UNITED SCIENTIFIC Pulley String (PULSTG)
- HEATHROW SCIENTIFIC Sharps Container, Quart ( 1L), PK18 (HS120178)
- DIGI-SENSE Panel-Mount Standard Connector, Type-T, (18527-26)
- Labconco Lab Equipment Parts