Shop All Lab Equipment Parts
Labconco
Flask Scrubber Glassware Washer, 20A, SS
Mfr # 422101010
Zoro # G301866364
product price: $24,971.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$24,971.99
Free 30-Day Returns
Key Features
- Phase Single
- Voltage 208/230V AC
- Racks per Hour Varies Per User Customizable
- Depth 27.8 in
- Standards ADA, CAN/CSA No. C22.2, CE, ETL, UL, UL 61010-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 422101010
- Zoro # G301866364
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Depth | 27.8 in |
Height | 32.2 in to 36.1 in |
Width | 32.2 in |
Overall Width | 32 1/4 in |
Overall Depth | 27 3/4 in |
Details
Phase | Single |
Voltage | 208/230V AC |
Racks per Hour | Varies Per User Customizable |
Standards | ADA, CAN/CSA No. C22.2, CE, ETL, UL, UL 61010-1 |
Item | FlaskScrubber Vantage Glassware Washer |
Construction | 304 Stainless Steel |
Features | Automatic Liquid Detergent and Rinse Aid Dispensers with Peristaltic Pumps, Steam Generator that Produces Hot Vapor to Help Remove Stubborn Labware Contaminants, Water Conductivity Monitor |
Includes | Lower Spindle Rack |
Material | Stainless Steel |
Rinse Temp. | 93 Degrees C (199 Degrees F) |
Amps | 20 A |
Interior Clearance | 22.6 in x 21.3 in x 18.1 in |
Water Used | 12.9 L |
Drying System | Forced Air Drying through Spindles, 25 Degrees to 80 Degrees C (77 Degrees to 176 Degrees F) |
Product Type | Glassware Washer |
Water Consumption | 12.9 L |
Drying System Features Included | 176 Degrees F, Forced Air Drying, Programmable Up to 240 min |
Rinse Temperature | 93 Degrees C |
Current | 11 A |
Description
FlaskScrubber Vantage Glassware Washer, Voltage 208/230V AC, 20 A Amps, Phase Single, Forced Air Drying through Spindles, 25 Degrees to 80 Degrees C (77 Degrees to 176 Degrees F) Drying System, Interior Clearance 22.6 in x 21.3 in x 18.1 in, Rinse Temp. 93 Degrees C (199 Degrees F), Water Used 12.9 L, Includes Lower Spindle Rack, Height 32.2 in to 36.1 in, Width 32.2 in, Depth 27.8 in, Construction 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Deluxe Wimshurst Generator (WIMS02)
- PLASTIC SUPPLY Intake Fume Hood 47-3/4" L, 27 1/4 in H (PVCHS148)
- INDUSTRIAL TEST SYSTEMS Test Strips, Iron, 0-5ppm, PK30 (480125)
- UNITED SCIENTIFIC Reagent Bottle - Narrow Mouth - 500 ml, Amber, HDPE, 12PK (33428)
- LABCONCO Kjeldahl Digestion Apparatus, 2-places, (2128401)
- LABCONCO Support Stand For Labconco Waterpro Ro S (9077400)
- LABCONCO Ventus Canopy Kit, For 4 Ft. Purifier Lo (3889201)
- SHAKESPEARE Shakespeare 4364-B Polycarbonate Extension Mast with Bag (4364-B)
- BEL-ART Bel-Art GHS Labeled Safety-Vented Methanol Wash Bottle: 500ml, 4/PK (F12416-0011)
- ANALYTIK JENA Compact UV Lamp Stand (353063)
- INSTOCK Pegboard, Wall Mounting, 60 Number of Pegs (GRV3630)
- Labconco Lab Equipment Parts