Shop All Fume Hood Filters & Accessories
Labconco
Filtered Enclosure Kit, HEPA, 40 sq. ft.
Mfr # 3966102
Zoro # G2362486
product price: $4,860.99
/ea
Free Shipping & Returns
$4,860.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type HEPA
- Width 2 ft.
- Nominal Depth 24 in
- For Use With Purifier Class I and HEPA Filtered Enclosures, RXPert Balance and XPert Bulk Powder Enclosures, XPert Nano Enclosures
- Overall Height 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3966102
- Zoro # G2362486
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Width | 2 ft. |
Nominal Depth | 24 in |
Overall Height | 13 in |
Nominal Height | 13 in |
Overall Width | 24 in |
Nominal Width | 2 ft |
Actual Width | 24 in |
Actual Height | 13 in |
Actual Depth | 24 in |
Overall Depth | 24 in |
For Nominal Width | 6 ft |
Details
Type | HEPA |
For Use With | Purifier Class I and HEPA Filtered Enclosures, RXPert Balance and XPert Bulk Powder Enclosures, XPert Nano Enclosures |
Item | Filter Kit |
Includes | Complete Metal Support System, HEPA Filter, Set of Bag and Straps for Bag-In/Bag-Out System |
Media Area | 40 sq ft |
Standards | RoHS Compliant |
Filter Efficiency | 99.99% Efficient on 0.3 micron Particles |
Filter Type | HEPA |
Product Type | Filter Kit |
Compatible Product Type | Purifier Class I and HEPA Filtered Enclosures, RXPert Balance and XPert Bulk Powder Enclosures, XPert Nano Enclosures |
Description
Filter Kit, HEPA, 24 in, 13 in, 2 ft, 24 in, 13 in, 24 in, Filter Efficiency 99.99 Percent Efficient on 0.3 micron Particles, Media Area 40 sq ft, For Use With Purifier Class I and HEPA Filtered Enclosures, RXPert Balance and XPert Bulk Powder Enclosures, XPert Nano Enclosures, RoHS Compliant, Includes Complete Metal Support System, HEPA Filter, Set of Bag and Straps for Bag-In/Bag-Out System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Secchi Disk (SCDSK1)
- TRIPLETT Particle Counter, 2.5/10um (EPC175)
- CELLTREAT Serological Pipet, 10mL, Short, PK200 (229211B)
- LAB SAFETY SUPPLY Burette, Glass, 50ml.Grade A, PK4 (6CDN8)
- LABCONCO Carbon Filter for Acids/Sulfur (6938201)
- LABCONCO HEPA Filter (6938100)
- LABCONCO Filter Cells, 18 In. W, 2-1/9 In. H (3923400)
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- LABCONCO Repl Bag, 4 Ft, Bag-In/Bag-Out Filter (3776025)
- LABCONCO Airflow Monitor, 115V (9413300)
- AIR SCIENCE Carbon Filter Organics, Slvnts, Hydrocrbns (ASTS-001)
- Labconco Fume Hood Filters & Accessories