Shop All Fume Hood Filters & Accessories
Labconco
Filtered Enclosure Kit, HEPA, 110 sq. ft.
Mfr # 3966105
Zoro # G3340760
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$5,771.99
Free 30-Day Returns
Key Features
- Width 5 ft.
- Type HEPA
- Nominal Depth 24 in
- For Use With Purifier Class I and HEPA Filtered Enclosures, RXPert Balance and XPert Bulk Powder Enclosures, XPert Nano Enclosures
- Overall Height 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 3966105
- Zoro # G3340760
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Width | 5 ft. |
Nominal Depth | 24 in |
Overall Height | 13 in |
Nominal Height | 13 in |
Overall Width | 5 ft |
Nominal Width | 5 ft |
Actual Depth | 24 in |
Actual Height | 13 in |
Actual Width | 60 in |
Overall Depth | 24 in |
For Nominal Width | 6 ft |
Details
Type | HEPA |
For Use With | Purifier Class I and HEPA Filtered Enclosures, RXPert Balance and XPert Bulk Powder Enclosures, XPert Nano Enclosures |
Item | Filter Kit |
Filter Efficiency | 99.99% Efficient on 0.3 micron Particles |
Media Area | 110 sq ft |
Standards | RoHS Compliant |
Includes | Complete Metal Support System, HEPA Filter, Set of Bag and Straps for Bag-In/Bag-Out System |
Filter Type | HEPA |
Product Type | Filter Kit |
Compatible Product Type | Purifier Class I and HEPA Filtered Enclosures, RXPert Balance and XPert Bulk Powder Enclosures, XPert Nano Enclosures |
Description
Filter Kit, HEPA, 24 in, 13 in, 5 ft, 24 in, 13 in, 60 in, Filter Efficiency 99.99 Percent Efficient on 0.3 micron Particles, Media Area 110 sq ft, For Use With Purifier Class I and HEPA Filtered Enclosures, RXPert Balance and XPert Bulk Powder Enclosures, XPert Nano Enclosures, RoHS Compliant, Includes Complete Metal Support System, HEPA Filter, Set of Bag and Straps for Bag-In/Bag-Out System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Particle Counter, 0.3/0.5/1/2.5/5/10um (EPC600)
- RPI Casamino Acids, 500g, Powder (C45000-500.0)
- LAB ARMOR LAB ARMOR WALKABOUT TRAY WITH LAB BEADS (39438-001)
- ALCONOX Citranox, 1 gal (114021)
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- LABCONCO HEPA Filter (6938100)
- LABCONCO Replacement Carbon Filter (6938200)
- LABCONCO Repl Bag, 4 Ft, Bag-In/Bag-Out Filter (3776025)
- LABCONCO Carbon Filter for Acids/Sulfur (6938201)
- LABCONCO Filter Cells, 18 In. W, 2-1/9 In. H (3923400)
- NEUTRODINE Carbon Filter, 4"H x 30"W x 16"L (9577400)
- Labconco Fume Hood Filters & Accessories