Shop All Fume Hoods
Labconco
Filtered Enclosure, 48" L, 37 3/32 in
Mfr # 3950401
Zoro # G3484586
product price: $9,540.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$9,540.99
Free 30-Day Returns
Key Features
- Width 29 in
- Overall Height 37 1/8 in
- For Use With Powders and Particulates
- Overall Width 4 ft
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3950401
- Zoro # G3484586
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 29 in |
Overall Height | 37 1/8 in |
Overall Width | 4 ft |
Overall Length | 48 in |
Height | 37 3/32 in |
Depth | 48 in |
Length | 48" |
Inside Width | 45 39/64 in |
Opening Size | 9 13/32 in |
Inside Height | 22 45/64 in |
Inside Length | 23 13/32 in |
Cord Length | 8 ft |
Overall Depth | 29 in |
Opening Width | 45 5/8 in |
Interior Height | 22 3/4 in |
Sash Opening Width | 45 5/8 in |
Interior Width | 45 5/8 in |
Opening Height | 9 3/8 in |
Sash Opening Height | 9 3/8 in |
Interior Depth | 23 3/8 in |
Description
Filtered Enclosure, Filter Type HEPA, Overall Height 37 1/8 in, Overall Width 4 ft, Overall Length 48 in, Inside Height 22 45/64 in, Inside Length 23 13/32 in, Inside Width 45 39/64 in, Opening Size 9 13/32 in, Voltage 100 to 115V AC, Number of Filters Required 1, Steel, Compliance UL/CSA, Width 29 in, Depth 48 in, Height 37 3/32 in, Voltage (AC) 115V, For Use With Powders and Particulates, Series XPert Filtered Balance System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, HDPE, 500mL (7010500)
- LW SCIENTIFIC Hematocrit Reader Card, 19cm L (ZCP-EZRD-HEM7)
- SENSOREX Dsslved xygen Sensr (DO1200/T)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- TRIPPNT TrippNT„¢ PVC 3' Fume Hood Shelf, 36"W x 5"D x 8"H, White (50215)
- UV CLAVE UV Chamber, Stainless Steel, 120/230V (B1450)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- Labconco Laboratory Hoods & Enclosures