Shop All Fume Hoods
Labconco
Filtered Enclosure, 36" L, 36 3/32 in
Mfr # 3950300
Zoro # G3484629
product price: $7,803.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$7,803.99
Free 30-Day Returns
Key Features
- Width 24 in
- Overall Height 37 1/8 in
- For Use With Powders and Particulates
- Overall Width 36 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3950300
- Zoro # G3484629
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 24 in |
Overall Height | 37 1/8 in |
Overall Width | 36 in |
Overall Length | 36 in |
Height | 36 3/32 in |
Depth | 36 in |
Length | 36" |
Inside Length | 23 13/32 in |
Opening Size | 9 13/32 in |
Inside Width | 33 39/64 in |
Inside Height | 22 45/64 in |
Cord Length | 8 ft |
Overall Depth | 29 in |
Opening Width | 33 5/8 in |
Interior Depth | 23 3/8 in |
Interior Height | 22 3/4 in |
Sash Opening Height | 9 3/8 in |
Interior Width | 33 5/8 in |
Opening Height | 9 3/8 in |
Sash Opening Width | 33 5/8 in |
Description
Filtered Enclosure, Filter Type HEPA, Overall Height 37 1/8 in, Overall Width 36 in, Overall Length 36 in, Inside Height 22 45/64 in, Inside Length 23 13/32 in, Inside Width 33 39/64 in, Opening Size 9 13/32 in, Voltage 100 to 115V AC, Number of Filters Required 1, Steel, Compliance UL/CSA, Width 24 in, Depth 36 in, Height 36 3/32 in, Voltage (AC) 115V, For Use With Powders and Particulates, Series XPert Filtered Balance System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM CHEMICAL H2O2 30 PERCENT W/W 4L (LC154304)
- POLYSCIENCE Replacement Bypass Kit, 6 In, 1/2 In (510-495)
- UNITED SCIENTIFIC Mortar and Pestle Set, Porcelain, Fully Gl (PMG125)
- GENIE Recessed Platform (504-0039-00)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- UV CLAVE UV Chamber, Stainless Steel, 120/230V (B1450)
- PLASTIC SUPPLY Intake Fume Hood, 36" L, 21 in (PVCHS136)
- SPILFYTER Glove Bag, 58 In. L, 51 In. W (690321)
- Labconco Fume Hoods