Shop All Fume Hoods
Labconco
Filtered Enclosure 36 in W, 36" L
Mfr # 3950301
Zoro # G3484610
product price: $8,559.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$8,559.99
Free 30-Day Returns
Key Features
- Width 36 in
- For Use With Powders and Particulates
- Overall Height 37 1/8 in
- Overall Width 36 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3950301
- Zoro # G3484610
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 36 in |
Overall Height | 37 1/8 in |
Overall Width | 36 in |
Overall Length | 36" |
Height | 36 3/32 in |
Depth | 29 in |
Length | 36" |
Inside Width | 33 39/64 in |
Inside Height | 22 45/64 in |
Opening Size | 9 13/32 in |
Inside Length | 23 13/32 in |
Cord Length | 8 ft |
Overall Depth | 29 in |
Interior Height | 22 3/4 in |
Sash Opening Width | 33 5/8 in |
Sash Opening Height | 9 3/8 in |
Opening Width | 33 5/8 in |
Interior Depth | 23 3/8 in |
Interior Width | 33 5/8 in |
Opening Height | 9 3/8 in |
Description
Filtered Enclosure, Filter Type HEPA, Overall Height 37 1/8 in, Overall Width 36 in, Overall Length 36 In., Inside Height 22 45/64 in, Inside Length 23 13/32 in, Inside Width 33 39/64 in, Opening Size 9 13/32 in, Voltage 100 to 115V AC, Number of Filters Required 1, Steel, Compliance UL/CSA, Width 36 in, Depth 29 in, Height 36 3/32 in, Voltage (AC) 115V, For Use With Powders and Particulates, Series XPert Filtered Balance System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Funnel, 65mm, Pp, PK100 (8304)
- LW SCIENTIFIC Differential Counter 8 Keys, Digital (CTL-DIFD-08KP)
- AMSCOPE 10MP USB 2.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU1000)
- IKA Mf 10 Basic (2836001)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- SPILFYTER Glove Bag, 48 In. L, 39 In. W (690323)
- SPILFYTER Glove Bag, 58 In. L, 51 In. W (690321)
- Labconco Laboratory Hoods & Enclosures