Shop All Fume Hoods
Labconco
Filtered Enclosure 36 in W, 29 in L
Mfr # 3940302
Zoro # G3484516
product price: $9,408.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$9,408.99
Free 30-Day Returns
Key Features
- Width 36 in
- CFM 130
- Hz 50/60
- For Use With Powder Weighing Operations
- Overall Height 38 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3940302
- Zoro # G3484516
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 36 in |
Overall Height | 38 1/4 in |
Overall Width | 36 in |
Overall Length | 36" |
Height | 38 3/8 in |
Depth | 29 in |
Length | 29 in |
Duct Width | 6 in |
Cord Length | 8 ft |
Overall Depth | 29 in |
Opening Size | 9-13/32" |
Inside Width | 33-39/64" |
Inside Height | 22-45/64" |
Inside Length | 23-13/32" |
Sash Opening Height | 9 3/8 in |
Outlet Outside Diameter | 6 in |
Interior Depth | 23 3/8 in |
Interior Height | 22 3/4 in |
Interior Width | 33 5/8 in |
Sash Opening Width | 33 5/8 in |
Description
Filtered Enclosure, Base Cabinet or Stand Mount, Number of Speeds Not Applicable, Air Flow 0.37 to 0.43 in SP at 130 CFM (60 fpm), 0.53 to 0.62 in SP at 175 CFM (80 fpm), Filter Efficiency 99.99 Percent at 0.3 micron, Voltage 100 to 115V AC, 50/60 Hz, Single Phase, 0.3 Amps AC, Height 38 3/8 in, Width 36 in, Depth 29 in, Length 29 in, Duct Width 6 in, Powder-Coated Steel Finish, Gray/White, Includes Guardian 1000 Digital Airflow Monitor, Cord Length 8 ft, Series XPert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 24-1/4" to 34", No Arms, Black (BR-HPHBCH-RG-T0-A0-CF-RG-BLK)
- UNITED SCIENTIFIC Glass Plates, 6" X 6", PK 12 (GLP6X6-PK/12)
- LAB SAFETY SUPPLY Beaker, 1000mL, Polymethylpentene, PK3 (6FAF2)
- CORNING PYREX 600 mL Low Form Griffin Beaker, Do (1000-600)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- SPILFYTER Glove Bag, 58 In. L, 51 In. W (690321)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- DWYER INSTRUMENTS 670 FUME HOOD AIR FLOW MONITOR (670)
- Labconco Fume Hoods