Shop All Fume Hoods
Labconco
Filtered Enclosure, 36 in 29 in L
Mfr # 3940301
Zoro # G3484525
product price: $8,073.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$8,073.99
Free 30-Day Returns
Key Features
- Width 36 in
- CFM 130
- For Use With Powder Weighing Operations
- Hz 50/60
- Overall Height 38 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3940301
- Zoro # G3484525
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 36 in |
Overall Height | 38 1/4 in |
Overall Width | 36 in |
Overall Length | 36" |
Height | 38 3/8 in |
Depth | 29 in |
Length | 29 in |
Duct Width | 6 in |
Cord Length | 8 ft |
Overall Depth | 29 in |
Inside Width | 33-39/64" |
Inside Height | 22-45/64" |
Inside Length | 23-13/32" |
Opening Size | 9-13/32" |
Outlet Outside Diameter | 6 in |
Interior Height | 22 3/4 in |
Sash Opening Height | 9 3/8 in |
Sash Opening Width | 33 5/8 in |
Interior Depth | 23 3/8 in |
Interior Width | 33 5/8 in |
Description
Filtered Enclosure, Base Cabinet or Stand Mount, Number of Speeds Not Applicable, Air Flow 0.37 to 0.43 in SP at 130 CFM (60 fpm), 0.53 to 0.62 in SP at 175 CFM (80 fpm), Filter Efficiency 99.99 Percent at 0.3 micron, Voltage 100 to 115V AC, 50/60 Hz, Single Phase, 0.3 Amps AC, Height 38 3/8 in, Width 36 in, Depth 29 in, Length 29 in, Duct Width 6 in, Powder-Coated Steel Finish, Gray/White, Includes Airflow Monitor, Cord Length 8 ft, Series XPert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Electrode, Storage Solution, 500 mL (ES9470-P)
- BRANSON Ultrasonic Cleaner, M, 5.5 gal, 60 min. (CPX-952-816R)
- SHAKESPEARE Shakespeare 4364-B Polycarbonate Extension Mast with Bag (4364-B)
- UNITED SCIENTIFIC Laboratory Scoop, Pp, 500Ml, PK 6 (81258)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- AIR VENT Fan Attic Gable Wcga (53315)
- AIR SCIENCE Ductless Fume Hood, 36 in W, 35 in (P5-36-XT-A)
- SPILFYTER Glove Bag, 58 In. L, 45 In. W (690341)
- Labconco Fume Hoods