Shop All Fume Hoods
Labconco
Filtered Enclosure, 24 in 29 in L
Mfr # 3940200
Zoro # G3484568
product price: $6,425.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$6,425.99
Free 30-Day Returns
Key Features
- Width 24 in
- CFM 85
- For Use With Powder Weighing Operations
- Hz 50/60
- Overall Height 38 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3940200
- Zoro # G3484568
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 24 in |
Overall Height | 38 1/4 in |
Overall Width | 24 in |
Overall Length | 24" |
Height | 38 3/8 in |
Depth | 29 in |
Length | 29 in |
Cord Length | 8 ft |
Duct Width | 6 in |
Inside Length | 23-13/32" |
Inside Height | 22-45/64" |
Opening Size | 9-13/32" |
Overall Depth | 29 in |
Inside Width | 21-39/64" |
Sash Opening Height | 9 3/8 in |
Interior Width | 21 5/8 in |
Sash Opening Width | 21 5/8 in |
Interior Depth | 23 3/8 in |
Interior Height | 22 3/4 in |
Outlet Outside Diameter | 6 in |
Description
Filtered Enclosure, Base Cabinet or Stand Mount, Number of Speeds Not Applicable, Air Flow 0.35 to 0.41 in SP at 85 CFM (60 fpm), 0.48 to 0.57 in SP at 115 CFM (80 fpm), Filter Efficiency 99.99 Percent at 0.3 micron, Voltage 100 to 115V AC, 50/60 Hz, Single Phase, 0.18 Amps AC, Height 38 3/8 in, Width 24 in, Depth 29 in, Length 29 in, Duct Width 6 in, Powder-Coated Steel Finish, Gray/White, Includes 8 ft Cord, Cord Length 8 ft, Series XPert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNSTEAD Holder E-Pure Ultrapure Water Purificati (D4631)
- QORPAK Lab Can, Oblong, 1 Pint, Tinplate, PK24 (MET-03040)
- AMSCOPE 7X-45X Zoom Binocular Stereo Microscope With Table Pillar Stand (SM-1BS-V203)
- WHIRL-PAK Sampling Bag, Clear, 92 oz., 15" L, PK250 (B01445)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- PLASTIC SUPPLY Intake Fume Hood, 23-3/4" 14 in H (PVCHS124)
- GLAS-COL Containment Hood (200A G46)
- INSTOCK Fume Hoods, Ceiling or Wall (GR70500344)
- Labconco Laboratory Hoods & Enclosures