Shop All Fume Hoods
Labconco
Filtered Enclosure, 115V, Steel
Mfr # 3950631
Zoro # G0113819
product price: $21,998.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$21,998.99
Free 30-Day Returns
Key Features
- Voltage 100 to 115V AC
- Overall Height 46 1/4 in
- Overall Width 6 ft
- Color Gray
- Overall Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3950631
- Zoro # G0113819
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 46 1/4 in |
Overall Width | 6 ft |
Overall Length | 72 in |
Height | 46 19/64 in |
Width | 35 1/2 in |
Depth | 72 in |
Inside Length | 30 in |
Inside Height | 32 in |
Inside Width | 69 39/64 in |
Opening Size | 12 in |
Cord Length | 8 ft |
Overall Depth | 35 1/2 in |
Sash Opening Height | 12 in |
Interior Width | 5 3/4 ft |
Sash Opening Width | 5 3/4 ft |
Interior Depth | 30 in |
Interior Height | 32 in |
Opening Width | 5 3/4 ft |
Opening Height | 12 in |
Description
Filtered Enclosure, Filter Type HEPA, Overall Height 46 1/4 in, Overall Width 6 ft, Overall Length 72 in, Inside Height 32 in, Inside Length 30 in, Inside Width 69 39/64 in, Opening Size 12 in, Voltage 100 to 115V AC, Number of Filters Required 2, Steel, Compliance UL/CSA, Width 35 1/2 in, Depth 72 in, Height 46 19/64 in, Voltage (AC) 115V, For Use With Powders and Particulates, Series XPert Filtered Balance System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable 99min/59s Digital Timer with C (98766-78)
- WHEATON Dropper Tip Cap, PK100 (242521-01)
- FLOMEC Watermeter (TM05SQ9GMA)
- DIGI-SENSE Traceable Folding Stem Thermom w/Calibra (98768-61)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- BUILDERS EDGE VENT GABLE 12X12"" WHITE (120051212117)
- PLASTIC SUPPLY Intake Fume Hood, 23-3/4" 14 in H (PVCHS124)
- INSTOCK Fume Hoods, Ceiling or Wall (GR70500144)
- Labconco Laboratory Hoods & Enclosures