Shop All Fume Hoods
Labconco
Filtered Enclosure, 115V, Steel
Mfr # 3950532
Zoro # G0113965
product price: $21,356.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$21,356.99
Free 30-Day Returns
Key Features
- Voltage 100 to 115V AC
- Overall Height 46 1/4 in
- Overall Width 5 ft
- Color Gray
- Overall Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3950532
- Zoro # G0113965
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 46 1/4 in |
Overall Width | 5 ft |
Overall Length | 60 in |
Height | 46 19/64 in |
Width | 35 1/2 in |
Depth | 60 in |
Inside Width | 57 39/64 in |
Inside Length | 30 in |
Opening Size | 12 in |
Inside Height | 32 in |
Cord Length | 8 ft |
Overall Depth | 35 1/2 in |
Interior Depth | 30 in |
Sash Opening Height | 12 in |
Opening Width | 4 3/4 ft |
Interior Height | 32 in |
Sash Opening Width | 4 3/4 ft |
Interior Width | 4 3/4 ft |
Opening Height | 12 in |
Description
Filtered Enclosure, Filter Type HEPA, Overall Height 46 1/4 in, Overall Width 5 ft, Overall Length 60 in, Inside Height 32 in, Inside Length 30 in, Inside Width 57 39/64 in, Opening Size 12 in, Voltage 100 to 115V AC, Number of Filters Required 2, Steel, Compliance UL/CSA, Width 35 1/2 in, Depth 60 in, Height 46 19/64 in, Voltage (AC) 115V, For Use With Powders and Particulates, Series XPert Filtered Balance System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE SUPPORT STAND, 315 X 200mm, 700mm POLE HEIGHT, 10mm ROD (J390280)
- SP SCIENCEWARE Bottle, Wide, 8 Oz, HDPE, PK12 (F10625-0006)
- A2Z SCILAB Dbl Ended Ellipso Spoon Left & Right Angled Lab Spatula 7", 2 Pcs Set (A2Z-ZR126)
- CELLTREAT Pipette Tips, Bulk Packed, Non-sterile, 1000µL (229047)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- SP SCIENCEWARE DUCTED FUME HOOD BENCHTOP BEL-ART 22 (H50000-0002)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A1)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- Labconco Laboratory Hoods & Enclosures