Shop All Fume Hoods
Labconco
Filtered Enclosure, 115V, Steel
Mfr # 3950501
Zoro # G0114053
product price: $15,992.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$15,992.99
Free 30-Day Returns
Key Features
- Voltage 100 to 115V AC
- Overall Height 46 1/4 in
- Overall Width 5 ft
- Color Gray
- Overall Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3950501
- Zoro # G0114053
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 46 1/4 in |
Overall Width | 5 ft |
Overall Length | 60 in |
Height | 46 19/64 in |
Width | 29 in |
Depth | 60 in |
Inside Width | 57 39/64 in |
Inside Height | 32 in |
Opening Size | 12 in |
Inside Length | 23 13/32 in |
Cord Length | 8 ft |
Overall Depth | 29 in |
Interior Depth | 23 3/8 in |
Interior Height | 32 in |
Opening Height | 12 in |
Sash Opening Width | 4 3/4 ft |
Opening Width | 4 3/4 ft |
Interior Width | 4 3/4 ft |
Sash Opening Height | 12 in |
Description
Filtered Enclosure, Filter Type HEPA, Overall Height 46 1/4 in, Overall Width 5 ft, Overall Length 60 in, Inside Height 32 in, Inside Length 23 13/32 in, Inside Width 57 39/64 in, Opening Size 12 in, Voltage 100 to 115V AC, Number of Filters Required 2, Steel, Compliance UL/CSA, Width 29 in, Depth 60 in, Height 46 19/64 in, Voltage (AC) 115V, For Use With Powders and Particulates, Series XPert Filtered Balance System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Spring Scale 5000G X 100G, 50N X 1.0N (SB5000)
- KIMBLE CHASE Graduated Cylinder, 255mm H, 100mL, PK6 (20028W-100)
- HEATHROW SCIENTIFIC Bulb, Rubber, 85mL Cap., 137mm H, 2.09" dia. (HS20631B)
- HEATHROW SCIENTIFIC Divider, 100 Cell, 10x10, PK12 (HS2860E)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- SP SCIENCEWARE DUCTED FUME HOOD BENCHTOP BEL-ART 22 (H50000-0002)
- GLAS-COL Containment Hood (200A G46)
- GLAS-COL Sloping Ductless Workstation (200A HS5000S)
- Labconco Fume Hoods