Shop All Fume Hoods
Labconco
Filtered Enclosure, 115V, Steel
Mfr # 3946630
Zoro # G0114123
product price: $20,690.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$20,690.99
Free 30-Day Returns
Key Features
- Voltage 100 to 115V AC
- CFM 350
- Hz 50/60
- Overall Height 4 1/8 ft
- Color Gray/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3946630
- Zoro # G0114123
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 1/8 ft |
Overall Width | 6 ft |
Overall Length | 72" |
Height | 49 5/8 in |
Width | 72 in |
Depth | 35 1/2 in |
Length | 35 1/2 in |
Cord Length | 8 ft |
Duct Width | 10 in |
Inside Length | 30" |
Opening Size | 12" |
Inside Width | 57-39/64" |
Inside Height | 32" |
Overall Depth | 35 1/2 in |
Sash Opening Height | 12 in |
Interior Width | 69 5/8 in |
Outlet Outside Diameter | 10 in |
Sash Opening Width | 5 3/4 ft |
Interior Height | 32 in |
Interior Depth | 30 in |
Description
Filtered Enclosure, Base Cabinet or Stand Mount, Number of Speeds Not Applicable, Air Flow 0.46 to 0.56 in SP at 350 CFM (60 fpm), 0.67 to 0.81 in SP at 465 CFM (80 fpm), Filter Efficiency 99.99 Percent at 0.3 micron, Voltage 100 to 115V AC, 50/60 Hz, Single Phase, 0.46 Amps AC, Height 49 5/8 in, Width 72 in, Depth 35 1/2 in, Length 35 1/2 in, Duct Width 10 in, Powder-Coated Steel Finish, Gray/White, Includes 8 ft Cord, Cord Length 8 ft, Series XPert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Swab, 125mm, Poly, Rigid Tip, PK100 (LTP125.5)
- THERMO FISHER SCIENTIFIC Cimarec+ Ceramic Hot Plate, 10.25 x 10.2 (HP88850100)
- GLOBE SCIENTIFIC Centrifuge Tube, 15mL, Pp, Pg, PK500 (6286)
- UNITED SCIENTIFIC Dissecting Pan, Aluminum, with Black Wax (DSPA02-W)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- PLASTIC SUPPLY Intake Fume Hood, 23-3/4" 14 in H (PVCHS124)
- SP SCIENCEWARE Glovebox, 13 L x 27 W x 22 In (H50028-2001)
- AIR SCIENCE Ductless Fume Hood, 53" H, 28" W, 30" L (P10-XT-A)
- Labconco Laboratory Hoods & Enclosures