Shop All Fume Hoods
Labconco
Filtered Enclosure, 115V, Steel
Mfr # 3946602
Zoro # G0114114
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$18,167.99
Free 30-Day Returns
Key Features
- Voltage 100 to 115V AC
- CFM 350
- Hz 50/60
- Overall Height 4 1/8 ft
- Color Gray/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 3946602
- Zoro # G0114114
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 1/8 ft |
Overall Width | 6 ft |
Overall Length | 72" |
Height | 49 5/8 in |
Width | 72 in |
Depth | 29 in |
Length | 29 in |
Duct Width | 10 in |
Cord Length | 8 ft |
Inside Length | 23-13/32" |
Inside Height | 32" |
Inside Width | 57-39/64" |
Opening Size | 12" |
Overall Depth | 29 in |
Outlet Outside Diameter | 10 in |
Sash Opening Width | 5 3/4 ft |
Interior Width | 69 5/8 in |
Sash Opening Height | 12 in |
Interior Height | 32 in |
Interior Depth | 23 3/8 in |
Description
Filtered Enclosure, Base Cabinet or Stand Mount, Number of Speeds Not Applicable, Air Flow 0.46 to 0.56 in SP at 350 CFM (60 fpm), 0.67 to 0.81 in SP at 465 CFM (80 fpm), Filter Efficiency 99.99 Percent at 0.3 micron, Voltage 100 to 115V AC, 50/60 Hz, Single Phase, 0.46 Amps AC, Height 49 5/8 in, Width 72 in, Depth 29 in, Length 29 in, Duct Width 10 in, Powder-Coated Steel Finish, Gray/White, Includes Guardian 1000 Digital Airflow Monitor, Cord Length 8 ft, Series XPert
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NonSterile Coliform Bottle, 120ml, PK100 (3TRV3)
- LAB SAFETY SUPPLY Carboy Replacement Spigot, Polypropylene (49H018)
- DYNALON Tray, HIPS, 1-1/5x3-9/10x5-9/10 In. (209295-0002)
- QUINCY LAB Incubator, Digital, Air Forced (12-180AE)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- INSTOCK Fume Hoods, Ceiling or Wall (GR70500344)
- INSTOCK Fume Hoods, Ceiling or Wall (GR70500144)
- Labconco Laboratory Hoods & Enclosures