Shop All Fume Hoods
Labconco
Filtered Enclosure, 115V, Steel
Mfr # 3946532
Zoro # G0113834
product price: $20,346.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$20,346.99
Free 30-Day Returns
Key Features
- Voltage 100 to 115V AC
- CFM 290
- Hz 50/60
- Overall Height 47 1/4 in
- Color Gray/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3946532
- Zoro # G0113834
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 47 1/4 in |
Overall Width | 5 ft |
Overall Length | 60" |
Height | 49 5/8 in |
Width | 60 in |
Depth | 35 1/2 in |
Length | 35 1/2 in |
Cord Length | 8 ft |
Duct Width | 10 in |
Inside Width | 57-39/64" |
Inside Height | 32" |
Inside Length | 30" |
Opening Size | 12" |
Overall Depth | 35 1/2 in |
Interior Width | 57 5/8 in |
Sash Opening Width | 4 3/4 ft |
Outlet Outside Diameter | 10 in |
Sash Opening Height | 12 in |
Interior Height | 32 in |
Interior Depth | 30 in |
Description
Filtered Enclosure, Base Cabinet or Stand Mount, Number of Speeds Not Applicable, Air Flow 0.38 to 0.46 in SP at 290 CFM (60 fpm), 0.55 to 0.67 in SP at 385 CFM (80 fpm), Filter Efficiency 99.99 Percent at 0.3 micron, Voltage 100 to 115V AC, 50/60 Hz, Single Phase, 0.34 Amps AC, Height 49 5/8 in, Width 60 in, Depth 35 1/2 in, Length 35 1/2 in, Duct Width 10 in, Powder-Coated Steel Finish, Gray/White, Includes Guardian 1000 Digital Airflow Monitor, Cord Length 8 ft, Series XPert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Water Quality Testing Kit, Pool Manager (3368-01)
- ZORO SELECT Jug, 1 Gallon, Closure Size 38Mm, PK12 (3UDG3)
- UNITED SCIENTIFIC Inoculating Loops, 10 uL, Blue, pk, PK 30 (K1020)
- VEE GEE Refractometer, 58 to 92 perc Brix (43005)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- SPILFYTER Glove Bag, 58 In. L, 45 In. W (690341)
- AIR SCIENCE Balance Enclosure, 34" W, Tall Version (VE34T)
- Labconco Fume Hoods