Shop All Fume Hoods
Labconco
Filtered Enclosure, 115V, Steel
Mfr # 3946530
Zoro # G0113791
product price: $18,066.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$18,066.99
Free 30-Day Returns
Key Features
- Voltage 100 to 115V AC
- CFM 290
- Hz 50/60
- Overall Height 4 1/8 ft
- Color Gray/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3946530
- Zoro # G0113791
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 1/8 ft |
Overall Width | 5 ft |
Overall Length | 60" |
Height | 49 5/8 in |
Width | 60 in |
Depth | 35 1/2 in |
Length | 35 1/2 in |
Cord Length | 8 ft |
Duct Width | 10 in |
Inside Length | 30" |
Inside Height | 32" |
Inside Width | 57-39/64" |
Opening Size | 12" |
Overall Depth | 35 1/2 in |
Interior Height | 32 in |
Interior Depth | 30 in |
Sash Opening Height | 12 in |
Interior Width | 57 5/8 in |
Outlet Outside Diameter | 10 in |
Sash Opening Width | 4 3/4 ft |
Description
Filtered Enclosure, Base Cabinet or Stand Mount, Number of Speeds Not Applicable, Air Flow 0.38 to 0.46 in SP at 290 CFM (60 fpm), 0.55 to 0.67 in SP at 385 CFM (80 fpm), Filter Efficiency 99.99 Percent at 0.3 micron, Voltage 100 to 115V AC, 50/60 Hz, Single Phase, 0.34 Amps AC, Height 49 5/8 in, Width 60 in, Depth 35 1/2 in, Length 35 1/2 in, Duct Width 10 in, Powder-Coated Steel Finish, Gray/White, Includes 8 ft Cord, Cord Length 8 ft, Series XPert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Filter Paper, 25cm, 230 Grade, PK50 (5230-250)
- CASTERS WHEELS & INDUSTRIAL HANDLING Global Industrial„¢ 8" x 2" Molded Plastic Wheel - Axle Size 1/2" (748675A)
- UNITED SCIENTIFIC Graduated Cylinder, Double Scale, Class (CY3021-100)
- A2Z SCILAB Vinyl Handle Micro Lab Small Spoon/Scoop Spatula 9" (A2Z-ZR116)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- DWYER INSTRUMENTS 670 FUME HOOD AIR FLOW MONITOR (670)
- TRIPPNT TrippNT„¢ PVC 3' Fume Hood Shelf, 36"W x 5"D x 8"H, White (50215)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- Labconco Laboratory Hoods & Enclosures